Shop All GFCI Receptacles
Woodhead
15AMP GFI W/GCM CORDSET 64
Mfr # 3080F-GFI
Zoro # G5617596
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-15
- GFCI Yes
- Cord Grip Body Size F3 3/4"
- Cord Type 12/3 SOOW
- Cord Diameter 15.24mm (.600")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3080F-GFI
- Zoro # G5617596
- UPC # 78678875165
- Country of Origin Mexico
- Category GFCI Receptacles
Dimensions
Cord Grip Body Size | F3 3/4" |
Cord Diameter | 15.24mm (.600") |
Cord Length | 1.83m (6.0') |
Details
NEMA Configuration | NEMA 5-15 |
GFCI | Yes |
Cord Type | 12/3 SOOW |
Ground Continuity Monitor | Yes |
CSA | LR6837 |
Current - Maximum per Contact | 15.0A |
Number of Receptacles | 1 |
Feed-Thru | Yes |
Voltage - Maximum | 125V |
Material - Housing | Rubber |
Description
Super-Safeway Multiple Outlet Box, Extended Depth, 2-Sided, Feed-Thru F3 (3/4"), (1) NEMA 5-15 GFCI Receptacles with Flip Lid, Open Neutral Relay, Top-of-Box GCM, 0.91m 12/3 SOOW Cord on Both sides, 5-15 Plug & Conn.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Copper Compression Lug, 2 Hole, #10 AWG, (LCC10-14JAW-L)
- APC Smart UPS, 1440VA, 8 Outlets, Tower, Out: 120V AC , In:120V (SMT1500C)
- SCHNEIDER ELECTRIC Solid State Relay, 30 to 140VAC, 12A (SSM1A112F7)
- PANDUIT Fitting, Endcap, Lowv, Iw, PK10 (ECF10IW-X)
- LEVITON GFI Receptacle (GFNT2-T)
- HUBBELL GFCI Rceptcle, Commer., Ivry, 20A, 1 HP (GFRTR20I)
- HUBBELL GFCI Rceptcle, Commer., Gr, 15A, 0.5 HP (GFRWR15GRY)
- LEVITON SmartlockPro Self-Test 15A White Residential Grade 5-15R GFCI Outlet (R72-GFNT1-0RW)
- LEVITON GFCI OUTLET TP 20A IVORY (GFTR2-0KI)
- HUBBELL GFCI Rceptcle, Commer., Wht, 15A, 0.5 HP (GFWRST15W)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Red (GF5262SGR)
- Woodhead GFCI Receptacles