Shop All GFCI Receptacles
Woodhead
15AMP GFI CORDSET 64
Mfr # 3070F-GFI
Zoro # G2021644
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multiple Outlet Box
- NEMA Configuration NEMA 5-15
- Cord Grip Body Size F3 3/4"
- Current - Maximum per Contact 15.0A
- Cord Length 1.83m (6.0')
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3070F-GFI
- Zoro # G2021644
- UPC # 78678802524
- Country of Origin Mexico
- Category GFCI Receptacles
Dimensions
Cord Grip Body Size | F3 3/4" |
Cord Length | 1.83m (6.0') |
Cord Diameter | 15.24mm (.600") |
Details
Type | Multiple Outlet Box |
NEMA Configuration | NEMA 5-15 |
Current - Maximum per Contact | 15.0A |
CSA | LR6837 |
Feed-Thru | Yes |
GFCI | Yes |
Number of Receptacles | 1 |
Material - Housing | Rubber |
Flip Lid | Yes |
Voltage - Maximum | 125V |
Cord Type | 12/3 SOOW |
Open Neutral Relay | Yes |
Mounting Style | Portable |
Ground Continuity Monitor | No |
GFCI Reset | Manual |
Receptacle Type | GFCI Duplex |
Product Name | Super-Safeway |
Enclosure Rating | NEMA 4 |
Series | 130137 |
Description
Super-Safeway Multiple Outlet Box, Ext Depth, Feed-Thru, (1) NEMA 5-15 GFCI Receptacle with Flip Lid, Open Neutral Relay, 0.91m 12/3 SOOW Cord on Both sides, 5-15 Plug & Conn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER Counter, 6 Digit, Base Mount, 115VAC (2-1006)
- LEVITON Duplex 4 Gang Wall Plate (85041)
- FUSION Lug Starter/Ground, 90 Deg Bend (6420FL)
- RACO Reducing Washer, 2" to 1" Conduit Size (1377)
- LEVITON GFCI OUTLT W/SWTCH WHT (C22-SFSW1-00W)
- LEVITON Recept, Red, 20 A, GFCI, 2P3W, Back; Side, 1PK (GFNT2-HGR)
- LEVITON Gfi Recpt W/R&B Butn Wht (C12-GFNT1-RNW)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFR20GRY)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF IV (GFST83ITRNL)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (GFWRST20W)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GF20LA)
- Woodhead GFCI Receptacles