Shop All GFCI Receptacles
Woodhead
15A.IN-LINE GFCI W/PLUG & CONN
Mfr # 15050-6
Zoro # G5626084
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GFCI Commercial Duty, Single Phase
- NEMA Configuration NEMA 5-15
- Open Neutral Relay Yes
- Material - Housing Nylon
- Cord Length 1.83m (6.0')
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 15050-6
- Zoro # G5626084
- UPC # 78678828402
- Country of Origin Honduras
- Category GFCI Receptacles
Dimensions
Cord Length | 1.83m (6.0') |
Cord Grip Body Size | Internal Double C-Clamp |
Cord Diameter | 9.40mm (.370") |
Details
Type | GFCI Commercial Duty, Single Phase |
NEMA Configuration | NEMA 5-15 |
Open Neutral Relay | Yes |
Material - Housing | Nylon |
GFCI | Yes-In-line |
GFCI Reset | Manual |
Mounting Style | Portable |
Feed-Thru | Yes |
Series | 130153 |
Current - Maximum per Contact | 15.0A |
Cord Type | 14/3 SJTW |
Voltage - Maximum | 120V AC |
Enclosure Rating | NEMA 4 |
Number of Receptacles | 1 |
Product Name | Safeway® |
UL | E66308 |
Flip Lid | No |
CSA | LR6837 |
Ground Continuity Monitor | No |
Description
Safeway In-Line Commercial GFCI, Permanent Mount, Single Phase, Manual Reset, Molded NEMA 5-15, 15A, 120V, 1.83m (6.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Cat6 Utp Solid, Cmr1000 ft., White (8108)
- MONOPRICE Multi-Mode, Aqua, 30 m L, PVC, 2 mm, Duplex (41703)
- NOBLES/TENNANT Circuit Breaker, 30A, 250V AC (383725)
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 1 Pole, 120V AC (HOM115CAFI)
- HUBBELL GFCI Rceptcle, Commer., Ivry, 15A, 0.5 HP (GFTRST15I)
- FAITH Self-Test 20A TR WR GFCI Outlet Receptacle with Wall Plate, White (GLS-20ATRWR-WH)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Gray (GFNT2-GY)
- FAITH Self-Test 20A TR GFCI Outlet Receptacle w/ Wall Plate, White, PK 10 (GLS-20ATR-WH-10)
- FAITH 20A Outdoor GFCI Outlets, WR and TR, Ground Fault Circuit Interrupter w/ Wall Plate, White (GLS-20ATRWR-RB)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Red (GFR82R)
- BRYANT GFCI Receptacle, Self Test, Tamper and Weather Resistant, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R (GFST82IIG)
- Woodhead GFCI Receptacles