Shop All GFCI Receptacles
Woodhead
15A.IN-LINE GFCI W/PLUG & CONN
Mfr # 15050-1
Zoro # G2022868
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GFCI Commercial Duty, Single Phase
- NEMA Configuration NEMA 5-15
- Series 130153
- Enclosure Rating NEMA 4
- Open Neutral Relay Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 15050-1
- Zoro # G2022868
- UPC # 78678828399
- Country of Origin Honduras
- Category GFCI Receptacles
Dimensions
Cord Length | 0.61m (2.0') |
Cord Grip Body Size | Internal Double C-Clamp |
Cord Diameter | 9.40mm (.370") |
Details
Type | GFCI Commercial Duty, Single Phase |
NEMA Configuration | NEMA 5-15 |
Series | 130153 |
Enclosure Rating | NEMA 4 |
Open Neutral Relay | Yes |
Feed-Thru | Yes |
Number of Receptacles | 1 |
Mounting Style | Portable |
Cord Type | 14/3 SJTW |
Material - Housing | Nylon |
GFCI | Yes-In-line |
Current - Maximum per Contact | 15.0A |
Voltage - Maximum | 120V AC |
Product Name | Safeway® |
GFCI Reset | Manual |
UL | E66308 |
Ground Continuity Monitor | No |
CSA | LR6837 |
Flip Lid | No |
Description
Safeway In-Line Commercial GFCI, Permanent Mount, Single Phase, Manual Reset, Molded NEMA 5-15, 15A, 120V, 0.61m (2.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 1A, 250V AC, Non-Indicating (NON-1)
- ZORO SELECT Ferrule, Copper, 1.1 in L, PK50 (797UY5)
- HUBBELL Wall Switch, 120/277V, 15A, 3-Position (HBL1556)
- DISCO Mini Blade Fuses 2 Amp Gray Type ATM PK5 (1731PK)
- LEVITON GFCI OUTLT W/SWTCH WHT (C22-SFSW1-00W)
- LEVITON GFI Receptacle (GFNT2-GY)
- HUBBELL GFCI Rceptcle, Commer., Brwn, 20A, 1 HP (GFRWR20)
- HUBBELL SNAPConnect® Heavy Duty Hospital Grade AUTOGUARD® Self-Test GFCI Receptacle, 15A, Light Almond (SNAPGF82LA)
- LUTRON Receptacles, GFCI, Tamper-Rsnt, Biscuit (SCR-20-GFST-BI)
- FAITH Self-Test 15A TR GFCI Outlet Receptacle, White, PK 3 (GLS-15ATR-WH-03)
- BRYANT 20A COMM HG SELF TEST ALARM GFR GRAY (GFST83GYB)
- Woodhead GFCI Receptacles