Shop All Hazardous Location Plugs
Woodhead
15A/125VC LOCK HI-IMPACT
Mfr # 4739
Zoro # G0390644
product price: $35.99
/ea
Sold in multiples of 3 for $107.97
$107.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Poles 3-pole/3-wire
- Series 130144
- CSA LR6837
- Type Connector
- Current - Maximum per Contact 15.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 4739
- Zoro # G0390644
- UPC # 78678870507
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
Poles | 3-pole/3-wire |
Series | 130144 |
CSA | LR6837 |
Type | Connector |
Current - Maximum per Contact | 15.0A |
Product Name | Safeway® |
NEMA Configuration | Non-NEMA |
Receptacle Type | Single |
Voltage - Maximum | 250V |
Gender | Female |
Locking Blade | Yes |
Lighted Connector | No |
Flange | No |
GFCI | No |
Flip Lid | No |
Description
Safeway Connector with Locking Blade, 3 Pole/3 Wire, Non-NEMA, 15A/125V, 10A/250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 15" UV Black Heavy Duty Cable Zip Ties - 100 Pack (199260)
- IDEAL Shrink End Cap, 1.38in ID, Bk, 3-5/16in, PK5 (46-383)
- DAYTON Push Button operator, 30 mm, Green (30G324)
- STA-KON 12-10 AWG Nylon Ring Terminal 1/2" Stud PK50 (RC10-12)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- Woodhead Hazardous Location Plugs