Shop All Straight Blade Plugs
Woodhead
15A/125V Plug Lock Hi-Impact
Mfr # 1301440027
Zoro # G605983996
product price: $22.89
/ea
Sold in multiples of 4 for $91.56
$91.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 125V / 250V
- NEMA Configuration Non-NEMA Locking
- Type Plug
- Locking Blade Yes
- Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301440027
- Zoro # G605983996
- Country of Origin Mexico
- Category Straight Blade Plugs
Details
Voltage - Plugs and Receptacles | 125V / 250V |
NEMA Configuration | Non-NEMA Locking |
Type | Plug |
Locking Blade | Yes |
Gender | Male |
Current Rating | 10.0A, 15.0A |
Flip Lid | No |
Poles | 3-pole/3-wire |
GFCI | No |
Series | 130144 |
Lighted Connector | No |
Flange | No |
Product Name | Safeway |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSULTAB Shrink Tubing, 0.187in ID, Clear, 6in, PK5 (HSK-600 3/16 Clr 6)
- RACO Locknut, 2-1/2", Steel, Non Ul (1197)
- MONOPRICE Cat5E Stp Ethernet, 15 ft.Gray (6989)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 22 AWG, 100 ft, Yellow, Color-Coded PVC Insulation (C2016A.12.05)
- BRYANT Bryant 5965BY TECHSPEC® Straight Blade Plug, 15A, 125V, Yellow Thermoplastic (5965BY)
- LEVITON Grndng Conn 3Wire20A Blk (05469-00C)
- AC WORKS NEMA 5-15P 15A 125V Household Plug with Power Indicator UL, C-UL Approval (AS515PL)
- BRYANT Straight Blade Device, Male Plug, Heavy Duty, Angled, 2-Pole 3-Wire Grounding, 20A 125V, 5-20P, Blk (5395)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125VAC 15A (HBL5280C)
- LEVITON 15 Amp, 125 Volt, Nema 5-15P, 2P, 3W, Plug, Straight Blade, Hospital (8215-PLC)
- EATON WIRING DEVICES 20A/250V Vinyl Angle Plug (4509AN-BOX)
- Woodhead Straight Blade Plugs