Shop All Duplex Straight Blade Receptacles
Woodhead
15A/125V MTR BASE COVER PLATE 10A/250V
Mfr # 64W07
Zoro # G5626127
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- NEMA Configuration Non-NEMA Locking
- Type Inlet
- Flip Lid Yes
- Poles 3-pole/3-wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 64W07
- Zoro # G5626127
- UPC # 78678871437
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
IP Rating | IP67 |
NEMA Configuration | Non-NEMA Locking |
Type | Inlet |
Flip Lid | Yes |
Poles | 3-pole/3-wire |
Gender | Male |
Current - Maximum per Contact | 10.0A, 15.0A |
Locking Blade | Yes |
Voltage - Maximum | 125V / 250V |
Flange | No |
Receptacle Type | Single |
GFCI | No |
Product Name | Watertite Extreme |
Series | 130146 |
Lighted Connector | No |
Description
Watertite Male Receptacle Single Flip Coverplate with Locking Blade, 3 Pole/3 Wire, Non-NEMA 15A/125V, 10A/250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 24V AC, 3 Poles (8536SDO1V01S)
- SCHNEIDER ELECTRIC 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (T02CN13G7)
- SQUARE D Manual Motor Starter, Knob, 2.5 to 4A, 3P (GV2P08)
- EATON BUSSMANN Glass Fuse Kit, AGC Series, 60 Fuses Included 5 A to 30 A, Not Rated (AGC-EK)
- LEVITON Receptacle (5015-W)
- LEVITON Receptacle (8300-HLW)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (5362STGY)
- LEVITON Receptacle (5262-R)
- BRYANT Receptacle, Duplex, Hospital Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Ivory (BRY8300I)
- LEVITON 15 amps 125 V Duplex Brown Outlet 5-15R (05320-0CP)
- EATON WIRING DEVICES Receptacle Wht 2Pole 20A/125V (TRBR20W-BXSP)
- Woodhead Duplex Straight Blade Receptacles