Shop All Duplex Straight Blade Receptacles
Woodhead
15A/125V MTR BASE COVER PLATE 10A/250V
Mfr # 59W07
Zoro # G2020953
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Inlet
- IP Rating IP67
- NEMA Configuration Non-NEMA
- Poles 3-pole/3-wire
- Voltage - Maximum 250V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 59W07
- Zoro # G2020953
- UPC # 78678871427
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
Type | Inlet |
IP Rating | IP67 |
NEMA Configuration | Non-NEMA |
Poles | 3-pole/3-wire |
Voltage - Maximum | 250V |
Gender | Male |
Flip Lid | Yes |
Current - Maximum per Contact | 15.0A |
Lighted Connector | No |
Flange | No |
Receptacle Type | Single |
Locking Blade | No |
GFCI | No |
Series | 130146 |
Product Name | Watertite Extreme |
Description
Watertite Male Receptacle with Single Flip Coverplate, 3 Pole/3 Wire, Non-NEMA 15A/125V, 10A/250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Outlet Strip, 1 Outlet Row, 6 Outlets (36872)
- FUSION Lug Starter/Ground, 4/0 Crimp, Copper (6314F)
- BAYCO 100 ft. 16/3 Cord Storage Reel 0 Outlets (KW-110)
- DISCO Blade Type Fuse Assortment, 305 PCS (8657)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (IG20CRI)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (BR15GRYWRTR)
- BRYANT Bryant CRS20W Commercial Grade Duplex Receptacle, 20A, 125V, White, Side Wired (CRS20W)
- DECORA OUTLET DPLX 15AMP WHT (05325-0WS)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (CR15GRY)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (5362STI)
- LEVITON 15 amps 125 V Duplex Brown Outlet 5-15R (05320-0CP)
- Woodhead Duplex Straight Blade Receptacles