Shop All Duplex Straight Blade Receptacles
Woodhead
15A/125V (5-15R) BROWN DUPLEXRECEPTACLE
Mfr # 5262DW
Zoro # G2024042
product price: $33.89
/ea
Sold in multiples of 3 for $101.67
$101.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receptacle
- NEMA Configuration NEMA 5-15
- Receptacle Type Duplex
- CSA LR6837
- UL E46237
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5262DW
- Zoro # G2024042
- UPC # 78678871864
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Details
Type | Receptacle |
NEMA Configuration | NEMA 5-15 |
Receptacle Type | Duplex |
CSA | LR6837 |
UL | E46237 |
Product Name | Safeway® |
Series | 130148 |
Current - Maximum per Contact | 15.0A |
Poles | 2-pole/3-wire |
Voltage - Maximum | 125V |
Gender | Female |
Flange | No |
GFCI | No |
Flip Lid | No |
Lighted Connector | No |
Locking Blade | No |
Description
Safeway Duplex Heavy - Duty Spec - Grade Receptacle, 2 Pole/3 Wire, NEMA 5-15, 125V, Brown
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Molded Case Circuit Breaker, HFD Series 100A, 3 Pole, 600V AC (HFD3100)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 30A, 600V AC, Non-Indicating (KLKR030)
- HUBBELL WIRING DEVICE-KELLEMS Vacancy Sensor, PIR, 1200 sq ft, White (WS1001W)
- NVENT HOFFMAN Panels, Fits 200x200mm, Steel (Q2020PI)
- LEVITON Receptacle (5801-W)
- EATON WIRING DEVICES Recpt Duplex Comm 3Wire 20A Iv (877V-BOX)
- HUBBELL Extra Heavy Duty Hospital Grade SNAPConnect Receptacle (SNAP8300ILTR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (BR15WR)
- LEVITON Electrical receptacles DEC CONTROLLED TR REC 20A GRAY (5362-2PG)
- HUBBELL 15A Duplex Decorator Receptacle 125VAC 5-15R WH (DR15WHITR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (CR20GRY)
- Woodhead Straight Blade Devices