Shop All GFCI Receptacles
Woodhead
15A. IN-LINE GFCI W/PLUG &CONN 50 FT. CORD
Mfr # 15051-50
Zoro # G2023455
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type GFCI Commercial Duty, Single Phase
- NEMA Configuration NEMA 5-15
- Cord Type 14/3 SJTW
- CSA LR6837
- Product Name Safeway®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 15051-50
- Zoro # G2023455
- UPC # 78678833567
- Country of Origin Honduras
- Category GFCI Receptacles
Dimensions
Cord Grip Body Size | Internal Double C-Clamp |
Cord Length | 15.24m (50.0') |
Cord Diameter | 10.92mm (.430") |
Details
Type | GFCI Commercial Duty, Single Phase |
NEMA Configuration | NEMA 5-15 |
Cord Type | 14/3 SJTW |
CSA | LR6837 |
Product Name | Safeway® |
Enclosure Rating | NEMA 4 |
Current - Maximum per Contact | 15.0A |
Open Neutral Relay | Yes |
Voltage - Maximum | 125V |
Material - Housing | Nylon |
GFCI Reset | Manual |
Mounting Style | Portable |
Series | 130153 |
GFCI | Yes-In-line |
Feed-Thru | Yes |
Number of Receptacles | 1 |
Flip Lid | No |
UL | E66308 |
Ground Continuity Monitor | No |
Description
Safeway In-Line Commercial GFCI, Permanent Mount, Single Phase, Manual Reset, NEMA 5-15, 15A, 120V, 15.24m (50.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Two Hole Lug Connector, 350 kcmil, PK10 (54215)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Blue (SHC1012)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001KR9GH13)
- 3M 901 BLLT RECEPT CONN 50/BOX (3M6106)
- BRYANT 20A COMM HG SELF TEST ALARM GFR LT AL (GFST83LAB)
- HUBBELL GFCI Rceptcle, Hspital, Red, 20A, 1 HP (GFTRST83RNL)
- HUBBELL GFCI Rceptcle, Hspital, Ivry, 15A, 0.5 HP (GFRST82SNAPI)
- HUBBELL GFCI Rceptcle, Commer., 15A, 0.5 HP (GFSPST15W)
- BISSELL HOMECARE 862 GFCI Receptacle Handy Box Cover (HO579752)
- EATON WIRING DEVICES Rcpt Dplxgfci Tr St N/Wlplt Iv (TRSGF15V-3-L)
- LEVITON Recept, Red, 20 A, GFCI, 2P3W, Back; Side, 1PK (GFTR2-HGR)
- Woodhead GFCI Receptacles