Shop All GFCI Receptacles
Woodhead
15A. IN-LINE GFCI W/PLUG &CONN
Mfr # 15054-1
Zoro # G2021154
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-15
- Type GFCI Commercial Duty, Single Phase
- Open Neutral Relay Yes
- Mounting Style Portable
- Cord Type 12/3 SJTW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 15054-1
- Zoro # G2021154
- UPC # 78678828426
- Country of Origin Honduras
- Category GFCI Receptacles
Dimensions
Cord Length | 0.61m (2.0') |
Cord Diameter | 10.92mm (.430") |
Cord Grip Body Size | Internal Double C-Clamp |
Details
NEMA Configuration | NEMA 5-15 |
Type | GFCI Commercial Duty, Single Phase |
Open Neutral Relay | Yes |
Mounting Style | Portable |
Cord Type | 12/3 SJTW |
Enclosure Rating | NEMA 4 |
Voltage - Maximum | 120V |
Series | 130153 |
Material - Housing | Nylon |
GFCI | Yes-In-line |
Feed-Thru | Yes |
Product Name | Safeway® |
Current - Maximum per Contact | 15.0A |
GFCI Reset | Manual |
Ground Continuity Monitor | No |
Number of Receptacles | 0 |
CSA | LR6837 |
Flip Lid | No |
UL | E66308 |
Description
Safeway Right-Angle Commercial GFCI, Permanent Mount, Single Phase, Manual Reset, Molded NEMA 5-15, 15A, 120V, 0.61m (2.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Bolt-Down Pedestal, 33.00x4.00x4.00, Lt (AP33B44LG)
- DOLPHIN COMPONENTS Cable Clamp, 1 In, White, PK100 (DC-1N)
- ANCOR Red 12 AWG Primary Wire - 100' (106810)
- NVENT HOFFMAN CONCEPT Panels, 28.20x10.20, Steel (CP3012G)
- PROSKIT Receptacle Tester, GFCI Outlets (400-030)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Red (GF5262SGR)
- LEVITON Recept, Ivory, 15 A, GFCI, 2P3W, Bk;Sd, 1PK (GFNL1-HGI)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFNL2-W)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GFT20W)
- TRIPLETT Power Panel Cat5/5e/6/6a/7/8 Digital Vol (POE1000IL)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GFT15W)
- Woodhead GFCI Receptacles