Shop All GFCI Receptacles
Woodhead
15A. IN-LINE GFCI W/PLUG &CONN
Mfr # 15053-50
Zoro # G2022947
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-15
- Type GFCI Commercial Duty, Single Phase
- Product Name Safeway®
- Cord Type 12/3 SJTW
- Cord Diameter 10.92mm (.430")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 15053-50
- Zoro # G2022947
- UPC # 78678828432
- Country of Origin Mexico
- Category GFCI Receptacles
Dimensions
Cord Diameter | 10.92mm (.430") |
Cord Length | 15.24m (50.0') |
Cord Grip Body Size | Internal Double C-Clamp |
Details
NEMA Configuration | NEMA 5-15 |
Type | GFCI Commercial Duty, Single Phase |
Product Name | Safeway® |
Cord Type | 12/3 SJTW |
Enclosure Rating | NEMA 4 |
Feed-Thru | Yes |
Number of Receptacles | 2 |
Receptacle type | Duplex |
Material - Housing | Nylon |
GFCI Reset | Manual |
Series | 130153 |
Open Neutral Relay | Yes |
GFCI | Yes-In-line |
Mounting Style | Portable |
Voltage - Maximum | 120V |
Current - Maximum per Contact | 15.0A |
UL | E66308 |
Flip Lid | No |
CSA | LR6837 |
Ground Continuity Monitor | No |
Description
Safeway Right-Angle Commercial GFCI, Permanent Mount, Single Phase, Manual Reset, Outlet Box, NEMA 5-15 Double Duplex, 15A, 120V, 15.24m (50.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Air-Seal - Momentary (41SH12)
- DOLPHIN COMPONENTS Coupler, Cable, BNC/Male, RG59, PK10 (DC-UG78-10)
- MERSEN Surge Protection Device, 3 Phase, 347/600V AC Wye, 4 Poles, 5 Wires, 75kA (STP600YN07)
- VELVAC Female Disconnect, Red, 22-18AWG, PK10, Seam: Brazed (37187)
- LEVITON Recept, Wht, 20 A, GFCI, 2P3W, Back; Side, 1PK (GFTR2-HGW)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Brown (GFRST15SNAP)
- FAITH Self-Test 15A TR GFCI Outlet Receptacle, Ivory, PK 3 (GLS-15ATR-IV-03)
- FAITH 20A Outdoor GFCI Outlets, WR and TR, Ground Fault Circuit Interrupter w/ Wall Plate, White (GLS-20ATRWR-RB)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (SNAPGF20W)
- FAITH Self-Test 20A TR GFCI Outlet Receptacle with Wall Plate, Ivory (GLS-20ATR-IV)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (GFSG5362W)
- Woodhead GFCI Receptacles