Shop All GFCI Receptacles
Woodhead
15A. IN-LINE GFCI W/PLUG &CONN
Mfr # 15053-2
Zoro # G5625777
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-15
- Type GFCI Commercial Duty, Single Phase
- Open Neutral Relay Yes
- Material - Housing Nylon
- Mounting Style Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 15053-2
- Zoro # G5625777
- UPC # 78678828427
- Country of Origin Honduras
- Category GFCI Receptacles
Dimensions
Cord Length | 0.61m (2.0') |
Cord Grip Body Size | Internal Double C-Clamp |
Cord Diameter | 10.92mm (.430") |
Details
NEMA Configuration | NEMA 5-15 |
Type | GFCI Commercial Duty, Single Phase |
Open Neutral Relay | Yes |
Material - Housing | Nylon |
Mounting Style | Portable |
Enclosure Rating | NEMA 4 |
GFCI Reset | Manual |
Series | 130153 |
Number of Receptacles | 2 |
Current - Maximum per Contact | 15.0A |
Product Name | Safeway® |
Feed-Thru | Yes |
Voltage - Maximum | 125V |
Cord Type | 12/3 SJTW |
GFCI | Yes-In-line |
Receptacle type | Duplex |
CSA | LR6837 |
Flip Lid | No |
UL | E66308 |
Ground Continuity Monitor | No |
Description
Safeway Right-Angle Commercial GFCI, Permanent Mount, Single Phase, Manual Reset, Outlet Box, NEMA 5-15 Double Duplex, 15A, 120V, 0.61m (2.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND 4 Inch Box Ext, 12X12, Gray (CS1212EXT4)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 20A, 125V AC, Indicating, 10kA at 125V AC (BP/T-20)
- POWER FIRST 7.9" L Cable Tie GN PK 100 (36J218)
- EATON Commoning Link A, 3 Phase, 5 Devices (XTPAXCLKA5)
- HUBBELL GFCI Rceptcle, Commer., Gr, 15A, 0.5 HP (GFRWR15GRY)
- HUBBELL GFCI Receptacle, 20A, 125VAC, White (GFBFST20W)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GF20LA)
- LEVITON Recept, Wht, 20 A, GFCI, 2P3W, Back; Side, 1PK (GFTR2-HGW)
- HUBBELL GFCI Rceptcle, Hspital, Wht, 20A, 1 HP (SNAPGF83W)
- PASS & SEYMOUR 15A WHT Self Test GFCI (1597TRWRWCCD4)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Brown (GFNT2)
- Woodhead GFCI Receptacles