Shop All GFCI Receptacles
Woodhead
15A. IN-LINE GFCI W/PLUG &CONN
Mfr # 15051-6
Zoro # G5625235
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-15
- Type GFCI Commercial Duty, Single Phase
- GFCI Reset Manual
- GFCI Yes-In-line
- Open Neutral Relay Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 15051-6
- Zoro # G5625235
- UPC # 78678828406
- Country of Origin Unknown
- Category GFCI Receptacles
Dimensions
Cord Grip Body Size | Internal Double C-Clamp |
Cord Diameter | 9.40mm (.370") |
Cord Length | 1.83m (6.0') |
Details
NEMA Configuration | NEMA 5-15 |
Type | GFCI Commercial Duty, Single Phase |
GFCI Reset | Manual |
GFCI | Yes-In-line |
Open Neutral Relay | Yes |
Cord Type | 14/3 SJTW |
Series | 130153 |
Feed-Thru | Yes |
Material - Housing | Nylon |
Number of Receptacles | 1 |
Current - Maximum per Contact | 15.0A |
Enclosure Rating | NEMA 4 |
Mounting Style | Portable |
CSA | LR6837 |
Voltage - Maximum | 120V AC |
Product Name | Safeway® |
Ground Continuity Monitor | No |
UL | E66308 |
Flip Lid | No |
Description
Safeway In-Line Commercial GFCI, Permanent Mount, Single Phase, Manual Reset, NEMA 5-15, 15A, 120V, 1.83m (6.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK500 (P10-10RHT6-D)
- PANDUIT Cable Tie, 7.4" L, Nylon, White, PK1000 (S7-50-M)
- BELL OUTDOOR Electrical Box Cover, Round, 1 Gang, Round, Die-Cast Aluminum, Lampholder and Cluster (5193-1)
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 70A, 2 Pole, 120/240V AC (UBIF270NB)
- TRIPLETT Power Panel Cat5/5e/6/6a/7/8 Digital Vol (POE1000IL)
- LEVITON GFI Receptacle (GFTR2-GY)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GFT15W)
- LEVITON GFCI OUTLET 20A WHT (GFTR2-0KW)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF IV (GFST83ITRNL)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GF15W)
- HUBBELL GFCI Rceptcle, Commer., Blk, 15A, 0.5 HP (GFRWR15BLK)
- Woodhead GFCI Receptacles