Shop All GFCI Receptacles
Woodhead
15A. IN-LINE GFCI W/PLUG &CONN
Mfr # 15051-25
Zoro # G2024033
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-15
- Type GFCI Commercial Duty, Single Phase
- GFCI Yes-In-line
- Cord Grip Body Size Internal Double C-Clamp
- Material - Housing Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 15051-25
- Zoro # G2024033
- UPC # 78678828407
- Country of Origin Honduras
- Category GFCI Receptacles
Dimensions
Cord Grip Body Size | Internal Double C-Clamp |
Cord Length | 7.62m (25.0') |
Cord Diameter | 10.92mm (.430") |
Details
NEMA Configuration | NEMA 5-15 |
Type | GFCI Commercial Duty, Single Phase |
GFCI | Yes-In-line |
Material - Housing | Nylon |
Product Name | Safeway® |
Cord Type | 14/3 SJTW |
Feed-Thru | Yes |
GFCI Reset | Manual |
Enclosure Rating | NEMA 4 |
Series | 130153 |
Mounting Style | Portable |
Number of Receptacles | 1 |
Current - Maximum per Contact | 15.0A |
Open Neutral Relay | Yes |
Voltage - Maximum | 125V |
CSA | LR6837 |
UL | E66308 |
Flip Lid | No |
Ground Continuity Monitor | No |
Description
Safeway In-Line Commercial GFCI, Permanent Mount, Single Phase, Manual Reset, NEMA 5-15, 15A, 120V, 7.62m (25.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Media Converter 10/100/1000 Mbs SC Multimode 2km (GBFMC1000-MM-SC)
- CRYDOM Heat Sink, 1.7 Deg C/W Panel Mount (HS172)
- EATON Def Purpose Starter, Thermal, 208-240VAC (B27CGE40B040)
- SIEMENS Hndl Block Dvice, BL, BLH, HBL, BQXD, BQH, HBQ (ECQL1)
- BISSELL HOMECARE 862 GFCI Receptacle Handy Box Cover (HO579752)
- FAITH Self-Test 15A TR GFCI Outlet Receptacle, Light Almond, PK 10 (GLS-15ATR-LA-10)
- HUBBELL GFCI Rceptcle, Hspital, Wht, 20A, 1 HP (SNAPGF83W)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Ivory (GFPL1-PLI)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, White (GFSG5262W)
- HUBBELL GFCI Rceptcle, Commer., Gr, 20A, 1 HP (GFRWR20GRY)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GFT20I)
- Woodhead GFCI Receptacles