Shop All GFCI Receptacles
Woodhead
15A GFCIMANUAL6 FT.MLD 5-15
Mfr # 15050-6M
Zoro # G5624176
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GFCI Industrial Duty, Single Phase
- NEMA Configuration NEMA 5-15
- Series 130153
- Cord Length 1.83m (6.0')
- Cord Type 12/3 SJTW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 15050-6M
- Zoro # G5624176
- UPC # 78678889747
- Country of Origin Unknown
- Category GFCI Receptacles
Dimensions
Cord Length | 1.83m (6.0') |
Cord Diameter | 10.92mm (.430") |
Cord Grip Body Size | Internal Double C-Clamp |
Details
Type | GFCI Industrial Duty, Single Phase |
NEMA Configuration | NEMA 5-15 |
Series | 130153 |
Cord Type | 12/3 SJTW |
GFCI Reset | Manual |
Voltage - Maximum | 125V |
Current - Maximum per Contact | 15.0A |
Enclosure Rating | NEMA 3R |
Product Name | Super-Safeway |
Number of Receptacles | 1 |
Open Neutral Relay | Yes |
Material - Housing | Nylon |
Feed-Thru | Yes |
GFCI | Yes-In-line |
Mounting Style | Portable |
Ground Continuity Monitor | No |
UL | E66308 |
Flip Lid | No |
Description
Super-Safeway In-Line Industrial GFCI, Portable, Single Phase, Manual Reset, Molded NEMA 5-15, 15A, 120V, 1.83m (6.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Circuit Breaker, B Series 25A, 1 Pole, 277V AC, Medium Curve (BA1-B0-34-625-121-D)
- HUBBELL Boot, Marine Seal Tite (HBL60CM18)
- HUBBELL 1-Gang Single F-Type Coupler Bulkhead Molded-In Plate - F-F, Ivory (NS750I)
- BRYANT Locking Device, Female Connector, 30A 3-Phase Wye 120/208V AC 400Hz, 4-Pole 5-Wire Grndng, FSL4R (FSL4NC)
- FAITH Self-Test 15A GFCI Outlet Receptacle with Wall Plate, White, PK 10 (GLS-15A-WH-10)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Red (GFNT1-HGR)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Ivory (GFTR2-I)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFNT2-HGW)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFWT2-W)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (GFR20)
- HUBBELL 1G Gray Gfci Outlet Cover (5101-5)
- Woodhead GFCI Receptacles