Shop All GFCI Receptacles
Woodhead
15A GFCIMANUAL50 FT.14/1547 SUPER-SAFEWAYN
Mfr # 15052-6M
Zoro # G2023674
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GFCI Industrial Duty, Single Phase
- NEMA Configuration NEMA 5-15
- Product Name Super-Safeway
- Cord Length 1.83m (6.0')
- Material - Housing Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 15052-6M
- Zoro # G2023674
- UPC # 78678889761
- Country of Origin Mexico
- Category GFCI Receptacles
Dimensions
Cord Length | 1.83m (6.0') |
Cord Grip Body Size | Internal Double C-Clamp |
Cord Diameter | 10.92mm (.430") |
Details
Type | GFCI Industrial Duty, Single Phase |
NEMA Configuration | NEMA 5-15 |
Product Name | Super-Safeway |
Material - Housing | Nylon |
Current - Maximum per Contact | 15.0A |
Mounting Style | Portable |
Cord Type | 12/3 SJTW |
Open Neutral Relay | Yes |
Enclosure Rating | NEMA 3R |
GFCI | Yes-In-line |
Series | 130153 |
Number of Receptacles | 1 |
GFCI Reset | Manual |
Feed-Thru | Yes |
Ground Continuity Monitor | No |
Flip Lid | No |
UL | E66308 |
Description
Super-Safeway In-Line Industrial GFCI, Portable, Single Phase, Manual Reset, NEMA 5-15 Plug & Connector, 15A, 120V, 1.83m (6.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-3CG)
- PHOENIX CONTACT Terminal 24VAc 24VDc, 10PK (PLC-RSC-24DC/21-21)
- CALBOND Electrical Device Box, FD Box, 1 Gang, PVC Coated (PV0500FD1)
- CALBOND Conduit Body, Type LB, FM7, 4 in., PVC (PV4000LB107)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Brown (GFR82)
- LEVITON Gfci Outlet Duplex Ltgry (GFTR1-0LG)
- LUTRON Receptacles, GFCI, Tamper-Resistant, White (CAR-15-GFST-WH)
- LEVITON Leviton GFNT2-HGW 20A SmartlockPro Self-Test GFCI Recpt, Hospital Grade, White (GFNT2-HGW)
- HUBBELL GFCI Receptacle, Duplex, 1 Phase, NEMA 5-20R, 125V AC, 20 A, 2 Poles, Screw Terminals, White (GFR20W)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, White (GFTR1-W)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Gray (GFTWRST82GY)
- Woodhead GFCI Receptacles