Shop All GFCI Receptacles
Woodhead
15A GFCIMANUAL2 FT.14W/15W47 WATERTIGHTNE
Mfr # 15052-50M
Zoro # G2024453
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-15
- Type GFCI Industrial Duty, Single Phase
- Cord Length 15.24m (50.0')
- Enclosure Rating NEMA 3R
- Material - Housing Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 15052-50M
- Zoro # G2024453
- UPC # 78678889763
- Country of Origin Unknown
- Category GFCI Receptacles
Dimensions
Cord Length | 15.24m (50.0') |
Cord Grip Body Size | Internal Double C-Clamp |
Cord Diameter | 10.92mm (.430") |
Details
NEMA Configuration | NEMA 5-15 |
Type | GFCI Industrial Duty, Single Phase |
Enclosure Rating | NEMA 3R |
Material - Housing | Nylon |
Number of Receptacles | 1 |
Cord Type | 12/3 SJTW |
GFCI | Yes-In-line |
Mounting Style | Portable |
GFCI Reset | Manual |
Series | 130153 |
Open Neutral Relay | Yes |
Product Name | Super-Safeway |
Voltage - Maximum | 125V |
Current - Maximum per Contact | 15.0A |
Feed-Thru | Yes |
Ground Continuity Monitor | No |
UL | E66308 |
Flip Lid | No |
Description
Super-Safeway In-Line Industrial GFCI, Portable, Single Phase, Manual Reset, NEMA 5-15 Plug & Connector, 15A, 120V, 15.24m (50.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Industrial Snap Action Switch, Plunger Actuator, 1NC/1NO, 15A @ 600V AC Contact Rating (9007AO6)
- FUNNEL KING Nylon Ring Terminal, 5 pieces, 12-10 AWG (94469)
- SQUARE D Surge Protection Device, 3 Phase, 480V AC Delta, 1 Poles, 3 Wires + Ground, 100kA (TVS5HWA10X)
- SOUTHWIRE 3 in. Steel Type EMT Compression Connector (658S)
- BRYANT GFCI Receptacle, Self Test, Tmpr and Wthr Resistant, 20A 125V, 2-Pole 3- Wire Grndng, 5-20R, White (GFST83WTR)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory (SNAPGF20I)
- EATON WIRING DEVICES Rcpt Dplx Gfci St 20A/125V Br (SGF20B)
- BRYANT GFCI Receptacle, Self Test, Tamper and Weather Resistant, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R (GFST82IIG)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Almond (GFNT2-T)
- TOWER MANUFACURING Tower GFCI male plug & triple tap cord set 2 ft. 15 amp auto reset (30434008)
- LEVITON GFI Receptacle (GFWT1-W)
- Woodhead GFCI Receptacles