Shop All GFCI Receptacles
Woodhead
15A GFCIMANUAL2 FT. MLD 5-15
Mfr # 15051-50M
Zoro # G5623765
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GFCI Industrial Duty, Single Phase
- NEMA Configuration NEMA 5-15
- Feed-Thru Yes
- Cord Diameter 10.92mm (.430")
- Product Name Super-Safeway
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 15051-50M
- Zoro # G5623765
- UPC # 78678889759
- Country of Origin Mexico
- Category GFCI Receptacles
Dimensions
Cord Diameter | 10.92mm (.430") |
Cord Length | 15.24m (50.0') |
Cord Grip Body Size | Internal Double C-Clamp |
Details
Type | GFCI Industrial Duty, Single Phase |
NEMA Configuration | NEMA 5-15 |
Feed-Thru | Yes |
Product Name | Super-Safeway |
Number of Receptacles | 1 |
Enclosure Rating | NEMA 3R |
Mounting Style | Portable |
Cord Type | 12/3 SJTW |
GFCI | Yes-In-line |
GFCI Reset | Manual |
Open Neutral Relay | Yes |
Material - Housing | Nylon |
Current - Maximum per Contact | 15.0A |
Series | 130153 |
Voltage - Maximum | 125V |
Ground Continuity Monitor | No |
Flip Lid | No |
UL | E66308 |
Description
Super-Safeway In-Line Industrial GFCI, Portable, Single Phase, Manual Reset, NEMA 5-15, 15A, 120V, 15.24m (50.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 16 A, Reversing: No (3RT20251AK60)
- SIEMENS Protective Collar, Yellow, Plastic, 22mm (3SU1900-0DY30-0AA0)
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 200 A, NEMA 3R (DU324RB)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 11.6 to 464 psi, Standard Action (MDR-F 32H-S UL)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Red (GFR15R)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GF20I)
- LEVITON GFI Receptacle (GFWR1-E)
- ZORO SELECT GFCI Receptacle, General Purpose, 2-Poles (62168)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory (SNAPGF20I)
- HUBBELL GFCI Receptacle, Duplex, 1 Phase, NEMA 5-20R, 125V AC, 20 A, 2 Poles, Screw Terminals, White (GFR20W)
- LEVITON ELECTRICAL RECEPTACLES WH 2-FUNCTION AFCI ST GFCI REC 20A-125V (AGTR2-W)
- Woodhead GFCI Receptacles