Shop All GFCI Receptacles
Woodhead
15A GFCIMANUAL 6 FT. 14W/15W47 WATERTIGHTNE
Mfr # 15050-1M
Zoro # G5620466
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GFCI Industrial Duty, Single Phase
- NEMA Configuration NEMA 5-15
- Series 130153
- Cord Diameter 10.92mm (.430")
- Product Name Super-Safeway
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 15050-1M
- Zoro # G5620466
- UPC # 78678889746
- Country of Origin Unknown
- Category GFCI Receptacles
Dimensions
Cord Diameter | 10.92mm (.430") |
Cord Length | 0.61m (2.0') |
Cord Grip Body Size | Internal Double C-Clamp |
Details
Type | GFCI Industrial Duty, Single Phase |
NEMA Configuration | NEMA 5-15 |
Series | 130153 |
Product Name | Super-Safeway |
Current - Maximum per Contact | 15.0A |
Mounting Style | Portable |
Number of Receptacles | 1 |
GFCI | Yes-In-line |
Feed-Thru | Yes |
Material - Housing | Nylon |
Enclosure Rating | NEMA 3R |
Voltage - Maximum | 120V |
GFCI Reset | Manual |
Open Neutral Relay | Yes |
Cord Type | 12/3 SJTW |
Description
Super-Safeway In-Line Industrial GFCI, Portable, Single Phase, Manual Reset, Molded NEMA 5-15, 15A, 120V, 0.61m (2.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Yellow, 15 ft. (HC6Y15)
- REMINGTON INDUSTRIES Quick Connect Terminals, Male, PVC Insulated, 16-22 AWG Gauge Wire, Tin-Plated Brass, Red, 100 PK (MDD1.25-250-100)
- UNISTRUT STRUT CONDUIT CLAMP 1"" (RP1213EG)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 110/120 V AC, 16 A, Reversing: No (3RT25181AK60)
- LEVITON Commercial Thermoplastic GFCI Plug 5-15R 3 Wire (R51-GSRA1-THD)
- FAITH Self-Test 15A GFCI Outlet Receptacle with Wall Plate, Ivory, PK 10 (GLS-15A-IV-10)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Black (GFRTW83BLK)
- HUBBELL GFCI Rceptcle, Commer., 15A, 0.5 HP (GFSPST15W)
- HUBBELL GFCI Rceptcle, Commer., Brwn, 20A, 1 HP (GFTWRST20SNAP)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (GFR83W)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Ivory (GFTR2-I)
- Woodhead GFCI Receptacles