Shop All GFCI Receptacles
Woodhead
15A GFCIMANUAL 50 FT.14W/15W47 WATERTIGHTNE
Mfr # 15052-1M
Zoro # G2022746
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GFCI Industrial Duty, Single Phase
- NEMA Configuration NEMA 5-15
- Mounting Style Portable
- GFCI Yes-In-line
- GFCI Reset Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 15052-1M
- Zoro # G2022746
- UPC # 78678889760
- Country of Origin Unknown
- Category GFCI Receptacles
Dimensions
Cord Diameter | 10.92mm (.430") |
Cord Grip Body Size | Internal Double C-Clamp |
Cord Length | 0.61m (2.0') |
Details
Type | GFCI Industrial Duty, Single Phase |
NEMA Configuration | NEMA 5-15 |
Mounting Style | Portable |
GFCI | Yes-In-line |
GFCI Reset | Manual |
Enclosure Rating | NEMA 3R |
Cord Type | 12/3 SJTW |
Open Neutral Relay | Yes |
Current - Maximum per Contact | 15.0A |
Material - Housing | Nylon |
Voltage - Maximum | 125V |
Number of Receptacles | 1 |
Product Name | Super-Safeway |
Series | 130153 |
Feed-Thru | Yes |
Description
Super-Safeway In-Line Industrial GFCI, Portable, Single Phase, Manual Reset, NEMA 5-15 Plug & Connector, 15A, 120V, 0.61m (2.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Cat5E Feed-Through Patch Panel, Shielded (JPM806A-R2)
- EATON Limit Switch, Plunger, Roller Lever, 1NC/1NO, 6A @ 250V AC, Actuator Location: Top (LSM-11S-L)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- TYCON SYSTEMS Wireless Remote Monitoring/Control Of Our Mppt Solar Controllers, Wifi (TP-SC-WIFI)
- LEVITON GFI Receptacle (GFNL1-W)
- LEVITON GFI ST RECEPT TR 3PK WHT (GFTR1-03W)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (GFBFST20)
- LEVITON Gfci St Recept 15A Wht (GFNT1-0KW)
- HUBBELL GFCI Rceptcle, Commer., Blk, 15A, 0.5 HP (GFRWR15BLK)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Gray (GF5262SGGY)
- ZORO SELECT GFCI Receptacle, General Purpose, 2-Poles (62168)
- Woodhead GFCI Receptacles