Shop All GFCI Receptacles
Woodhead
15A GFCIMANUAL 25 FT.14W/15W47 WATERTIGHTNE
Mfr # 15052-25M
Zoro # G2022588
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-15
- Type GFCI Industrial Duty, Single Phase
- Number of Receptacles 1
- GFCI Reset Manual
- Product Name Super-Safeway
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 15052-25M
- Zoro # G2022588
- UPC # 78678889762
- Country of Origin Unknown
- Category GFCI Receptacles
Dimensions
Cord Length | 7.62m (25.0') |
Cord Grip Body Size | Internal Double C-Clamp |
Cord Diameter | 10.92mm (.430") |
Details
NEMA Configuration | NEMA 5-15 |
Type | GFCI Industrial Duty, Single Phase |
Number of Receptacles | 1 |
GFCI Reset | Manual |
Product Name | Super-Safeway |
Cord Type | 12/3 SJTW |
Voltage - Maximum | 125V |
Series | 130153 |
Feed-Thru | Yes |
Enclosure Rating | NEMA 3R |
Mounting Style | Portable |
GFCI | Yes-In-line |
Current - Maximum per Contact | 15.0A |
Material - Housing | Nylon |
Open Neutral Relay | Yes |
Ground Continuity Monitor | No |
Flip Lid | No |
UL | E66308 |
Description
Super-Safeway In-Line Industrial GFCI, Portable, Single Phase, Manual Reset, NEMA 5-15 Plug & Connector, 15A, 120V, 7.62m (25.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Heat Sink, Panel, 2.06 in. W (SSRHP25)
- EATON BUSSMANN Forklift Limiter Fuse, ACK Series, 175A, Time-Delay, Not Rated, Bolt-On (ACK-175)
- SQUARE D Nonreversing 1 NEMA Rating, 120V AC (8911DPSG13V02)
- SEQUEL WIRE & CABLE 6 AWG, UL 1283 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, Black, Sold by the FT (1283-6B19-80-0)
- HUBBELL GFCI Rceptcle, Commer., Brwn, 15A, 0.5 HP (GFTRST15)
- LEVITON Gfi Recpt&Wlplt 15A Wht (GFTR1-0PW)
- LEVITON Recept, Wht, 20 A, GFCI, 2P3W, Back; Side, 1PK (GFNL2-HGW)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Black (GFTWRST20BK)
- FAITH Self-Test 15A TR GFCI Outlet Receptacle w/ Wall Plate, White, PK 10 (GLS-15ATR-WH-10)
- LEVITON GFCI RECPT OUTLT 20A WHT (GFNT2-0RW)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Red (GFR83R)
- Woodhead GFCI Receptacles