Shop All GFCI Receptacles
Woodhead
15A GFCIMANUAL 25 FT. MLD 5-15
Mfr # 15051-25M
Zoro # G5625865
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-15
- Type GFCI Industrial Duty, Single Phase
- Product Name Super-Safeway
- Series 130153
- Mounting Style Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 15051-25M
- Zoro # G5625865
- UPC # 78678889758
- Country of Origin Unknown
- Category GFCI Receptacles
Dimensions
Cord Diameter | 10.92mm (.430") |
Cord Grip Body Size | Internal Double C-Clamp |
Cord Length | 7.62m (25.0') |
Details
NEMA Configuration | NEMA 5-15 |
Type | GFCI Industrial Duty, Single Phase |
Product Name | Super-Safeway |
Series | 130153 |
Mounting Style | Portable |
Feed-Thru | Yes |
Material - Housing | Nylon |
Current - Maximum per Contact | 15.0A |
Enclosure Rating | NEMA 3R |
Cord Type | 12/3 SJTW |
Voltage - Maximum | 125V |
Number of Receptacles | 1 |
GFCI | Yes-In-line |
Open Neutral Relay | Yes |
GFCI Reset | Manual |
Flip Lid | No |
Ground Continuity Monitor | No |
UL | E66308 |
Description
Super-Safeway In-Line Industrial GFCI, Portable, Single Phase, Manual Reset, NEMA 5-15, 15A, 120V, 7.62m (25.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Toggler Cfl/Led Dimmr Iv (TGCL-153PH-IV)
- HAMMOND 2 hole, 22.5mm, Pushbutton Enclosureosure, Polycarbonate (1554MPB2D)
- BURNDY Insulated Multitap Connector, 3.91 In. L (BIBD2504)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 30A Amp Range (NO.663)
- FAITH Self-Test 20A TR WR GFCI Outlet Receptacle with Wall Plate, White (GLS-20ATRWR-WH)
- FAITH Self-Test 20A TR GFCI Outlet Receptacle with Wall Plate, White (GLS-20ATR-WH)
- LEVITON Electrical receptacles 520R WR TR GFCI LA (G5362-WTT)
- LEVITON Recept, Wht, 20 A, GFCI, 2P3W, Back; Side, 1PK (GFNL2-HGW)
- LEVITON GFCI OUTLET 15A 125V IVY (C31-GFNT1-0PI)
- GENERAL ELECTRIC 15-Amp Ground Fault Receptacle - Light Almond (32074)
- LEVITON Recept, Red, 20 A, GFCI, 2P3W, Back; Side, 1PK (GFNT2-HGR)
- Woodhead GFCI Receptacles