Shop All GFCI Receptacles
Woodhead
15A GFCIAUTO6 FT.MLD 5-15
Mfr # 15050-6A
Zoro # G5623713
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GFCI Industrial Duty, Single Phase
- NEMA Configuration NEMA 5-15
- GFCI Reset Automatic
- Cord Diameter 10.92mm (.430")
- Material - Housing Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 15050-6A
- Zoro # G5623713
- UPC # 78678888247
- Country of Origin Unknown
- Category GFCI Receptacles
Dimensions
Cord Diameter | 10.92mm (.430") |
Cord Length | 1.83m (6.0') |
Cord Grip Body Size | Internal Double C-Clamp |
Details
Type | GFCI Industrial Duty, Single Phase |
NEMA Configuration | NEMA 5-15 |
GFCI Reset | Automatic |
Material - Housing | Nylon |
Number of Receptacles | 1 |
Open Neutral Relay | Yes |
Feed-Thru | Yes |
Voltage - Maximum | 125V |
Cord Type | 12/3 SJTW |
Series | 130153 |
GFCI | Yes-In-line |
Enclosure Rating | NEMA 3R |
Current - Maximum per Contact | 15.0A |
Mounting Style | Portable |
Product Name | Super-Safeway |
Flip Lid | No |
UL | E66308 |
Ground Continuity Monitor | No |
Description
Super-Safeway In-Line Industrial GFCI, Portable, Single Phase, Automatic Reset, Molded NEMA 5-15, 15A, 120V, 1.83m (6.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK50 (CH0407Z1)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20152KB41)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 18 A, Reversing: No (LC1D18B7)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 24 V AC, 6 A, Reversing: Yes (LC2K0601B7)
- LEGRAND HOME SYSTEMS Legrand Radiant Self Test Receptacle, 20A, 125V, White (2097W)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Brown (GFTWRST15)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory (SNAPGF20I)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (SNAPGF20)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Black (GFRST15BK)
- BRYANT GFCI Receptacle, Self Test, Hospital Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Black (GFST83BK)
- FAITH Self-Test 20A GFCI Outlet Receptacle with Wall Plate, White, PK 10 (GLS-20A-WH-10)
- Woodhead GFCI Receptacles