Shop All GFCI Receptacles
Woodhead
15A GFCIAUTO6 FT.14/1547 5-15 SUPER-SAFEWA
Mfr # 15051-6A
Zoro # G2023227
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GFCI Industrial Duty, Single Phase
- NEMA Configuration NEMA 5-15
- Product Name Super-Safeway
- GFCI Yes-In-line
- GFCI Reset Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 15051-6A
- Zoro # G2023227
- UPC # 78678888251
- Country of Origin Mexico
- Category GFCI Receptacles
Dimensions
Cord Length | 1.83m (6.0') |
Cord Diameter | 10.92mm (.430") |
Cord Grip Body Size | Internal Double C-Clamp |
Details
Type | GFCI Industrial Duty, Single Phase |
NEMA Configuration | NEMA 5-15 |
Product Name | Super-Safeway |
GFCI | Yes-In-line |
GFCI Reset | Automatic |
Cord Type | 12/3 SJTW |
Number of Receptacles | 1 |
Mounting Style | Portable |
Current - Maximum per Contact | 15.0A |
Series | 130153 |
Open Neutral Relay | Yes |
Voltage - Maximum | 125V |
Feed-Thru | Yes |
Material - Housing | Nylon |
Enclosure Rating | NEMA 3R |
Description
Super-Safeway In-Line Industrial GFCI, Portable, Single Phase, Automatic Reset, NEMA 5-15, 15A, 120V, 1.83m (6.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- SIEMENS Nonfusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R (HNF363RPVPG)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (MIL72ESTUZH-120)
- SQUARE D Multi 9 Hinged Transparent Cover (14210)
- FAITH Self-Test 20A TR GFCI Outlet Receptacle, Ivory, PK 3 (GLS-20ATR-IV-03)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory (GFR83I)
- LEVITON ELECTRICAL RECEPTACLES 20A WR/TR SLIM GCFI GRY (GFWT2-GY)
- FAITH Self-Test 15A GFCI Outlet, GFI Receptacle with Wall Plate, White (GLS-15A-WH)
- LEVITON GFI Receptacle (GFTR2-W)
- LEVITON ELECTRICAL RECEPTACLES 20A WR TR HG SLIM GFCI IV (GFWT2-HGI)
- HUBBELL GFCI Rceptcle, Commer., Wht, 20A, 1 HP (GFRTR20W)
- Woodhead GFCI Receptacles