Shop All GFCI Receptacles
Woodhead
15A GFCIAUTO50 FT.14/1547 SUPER-SAFEWAYNEM
Mfr # 15052-6A
Zoro # G2023412
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-15
- Type GFCI Industrial Duty, Single Phase
- Cord Type 12/3 SJTW
- Cord Length 1.83m (6.0')
- GFCI Reset Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 15052-6A
- Zoro # G2023412
- UPC # 78678888255
- Country of Origin Unknown
- Category GFCI Receptacles
Dimensions
Cord Length | 1.83m (6.0') |
Cord Diameter | 10.92mm (.430") |
Cord Grip Body Size | Internal Double C-Clamp |
Details
NEMA Configuration | NEMA 5-15 |
Type | GFCI Industrial Duty, Single Phase |
Cord Type | 12/3 SJTW |
GFCI Reset | Automatic |
Open Neutral Relay | Yes |
Series | 130153 |
Product Name | Super-Safeway |
Voltage - Maximum | 125V |
Current - Maximum per Contact | 15.0A |
Feed-Thru | Yes |
Enclosure Rating | NEMA 3R |
Material - Housing | Nylon |
Mounting Style | Portable |
Number of Receptacles | 1 |
GFCI | Yes-In-line |
Flip Lid | No |
UL | E66308 |
Ground Continuity Monitor | No |
Description
Super-Safeway In-Line Industrial GFCI, Portable, Single Phase, Automatic Reset, NEMA 5-15 Plug & Connector, 15A, 120V, 1.83m (6.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THEBEN Electr. Timer, Din Rail, 24Hr/7D, 2 Chn. (TR-612-TOP-2-120V)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 10.05 in H, 10 in W, 6.38 in D, NEMA 12, 13, 4, 4X (A10106PHC)
- ELECTRIDUCT Dura Race Carpet Cord Cover- 5" x 6ft- Green (DRN5.00-6-GN)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3-Gang, 3) Toggle Gang, Light Almond (P3LA)
- FAITH Self-Test 15A TR GFCI Outlet Receptacle w/ Wall Plate, White, PK 10 (GLS-15ATR-WH-10)
- FAITH Self-Test 20A TR GFCI Outlet Receptacle, Light Almond, PK 10 (GLS-20ATR-LA-10)
- LEVITON GFCI OUTLET 15A 125V IVY (C31-GFNT1-0PI)
- HUBBELL WIRING DEVICE-KELLEMS Ground Fault Products, Commercial Standard GFCI Receptacles, GFRST15IU (GFRST15IU)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Black (GFRTW83BLK)
- LEVITON Gfi Rcpt R&B Butn Iv 15A (C21-GFNT1-RNI)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (SNAPGF20)
- Woodhead GFCI Receptacles