Shop All GFCI Receptacles
Woodhead
15A GFCIAUTO 6 FT. 14W/15W47 WATERTIGHTNEMA
Mfr # 15051-50A
Zoro # G2023428
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GFCI Industrial Duty, Single Phase
- NEMA Configuration NEMA 5-15
- Cord Grip Body Size Internal Double C-Clamp
- GFCI Yes-In-line
- Open Neutral Relay Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 15051-50A
- Zoro # G2023428
- UPC # 78678888253
- Country of Origin Unknown
- Category GFCI Receptacles
Dimensions
Cord Grip Body Size | Internal Double C-Clamp |
Cord Length | 15.24m (50.0') |
Cord Diameter | 10.92mm (.430") |
Details
Type | GFCI Industrial Duty, Single Phase |
NEMA Configuration | NEMA 5-15 |
GFCI | Yes-In-line |
Open Neutral Relay | Yes |
Voltage - Maximum | 125V |
Current - Maximum per Contact | 15.0A |
Number of Receptacles | 1 |
Feed-Thru | Yes |
Mounting Style | Portable |
Material - Housing | Nylon |
GFCI Reset | Automatic |
Series | 130153 |
Product Name | Super-Safeway |
Enclosure Rating | NEMA 3R |
Cord Type | 12/3 SJTW |
Flip Lid | No |
UL | E66308 |
Ground Continuity Monitor | No |
Description
Super-Safeway In-Line Industrial GFCI, Portable, Single Phase, Automatic Reset, NEMA 5-15, 15A, 120V, 15.24m (50.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Receptacle 30A 250V Blk (1234-BOX)
- SCHNEIDER ELECTRIC Slim Interface Relay, 24V DC Coil Volts, 5 Pin, 1 C/O (RSL1GB4BD)
- ELECTRIDUCT Drop Trak Cable & Hose Protector- Small- Black (DO-DT-SM-BK)
- FLEX-STRUT Angle, Closed, 60-Degree, 2-Hole (FS-5142-60 E/G)
- LEVITON Gfi St Recept Tp 20A La (GFTR2-0KT)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (SNAPGF20W)
- LEVITON GFI Receptacle (GFWT1-W)
- ZORO SELECT GFCI Receptacle, General Purpose, 2-Poles (62175)
- HUBBELL GFCI Rceptcle, Commer., Brwn, 20A, 1 HP (GFRTR20)
- FAITH Self-Test 20A GFCI Outlet Receptacle, Light Almond, PK 10 (GLS-20A-LA-10)
- LEVITON Switch, GFCI Receptacle, 15A, 125Vac, 5-15R (GFSW1-I)
- Woodhead GFCI Receptacles