Shop All GFCI Receptacles
Woodhead
15A GFCIAUTO 50 FT. MLD 5-15
Mfr # 15052-50A
Zoro # G5626102
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GFCI Industrial Duty, Single Phase
- NEMA Configuration NEMA 5-15
- Number of Receptacles 1
- Cord Grip Body Size Internal Double C-Clamp
- Cord Type 12/3 SJTW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 15052-50A
- Zoro # G5626102
- UPC # 78678888257
- Country of Origin Mexico
- Category GFCI Receptacles
Dimensions
Cord Grip Body Size | Internal Double C-Clamp |
Cord Diameter | 10.92mm (.430") |
Cord Length | 15.24m (50.0') |
Details
Type | GFCI Industrial Duty, Single Phase |
NEMA Configuration | NEMA 5-15 |
Number of Receptacles | 1 |
Cord Type | 12/3 SJTW |
Series | 130153 |
Enclosure Rating | NEMA 3R |
Feed-Thru | Yes |
Open Neutral Relay | Yes |
Material - Housing | Nylon |
Mounting Style | Portable |
GFCI Reset | Automatic |
GFCI | Yes-In-line |
Current - Maximum per Contact | 15.0A |
Voltage - Maximum | 125V |
Product Name | Super-Safeway |
Description
Super-Safeway In-Line Industrial GFCI, Portable, Single Phase, Automatic Reset, NEMA 5-15 Plug & Connector, 15A, 120V, 15.24m (50.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles (8536SAO12V03)
- FERRAZ SHAWMUT Automotive Fuse, Amp-Trap Series, 150A, Not Rated (A5QS150-4)
- HUBBELL Electrical Box Extension Adapter, 1 Gang, Aluminum, Outlet Box (5400-0)
- GROTE Weather Pack Terminals, 22-18Gauge, PK10 (84-2000)
- HUBBELL GFCI Rceptcle, Commer., Brwn, 20A, 1 HP (GFRTR20)
- LEVITON GFI Receptacle (GFTR1-W)
- ZORO SELECT GFCI Receptacle, General Purpose, 2-Poles (62168)
- HUBBELL Power Distribution Assy, Two Receptacle (M002SG000)
- LEVITON GFCI RECEP 20A GRAY (GFNT2-KGY)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF WH (GFST83WTRNL)
- HUBBELL GFCI Rceptcle, Commer., Wht, 15A, 0.5 HP (GFWRST15W)
- Woodhead GFCI Receptacles