Shop All GFCI Receptacles
Woodhead
15A GFCIAUTO 50 FT. 14W/15W47 WATERTIGHTNEM
Mfr # 15050-1A
Zoro # G2021102
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GFCI Industrial Duty, Single Phase
- NEMA Configuration NEMA 5-15
- Cord Grip Body Size Internal Double C-Clamp
- Mounting Style Portable
- Feed-Thru Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 15050-1A
- Zoro # G2021102
- UPC # 78678888244
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Cord Grip Body Size | Internal Double C-Clamp |
Cord Length | 0.61m (2.0') |
Cord Diameter | 10.92mm (.430") |
Details
Type | GFCI Industrial Duty, Single Phase |
NEMA Configuration | NEMA 5-15 |
Mounting Style | Portable |
Feed-Thru | Yes |
Open Neutral Relay | Yes |
Series | 130153 |
Product Name | Super-Safeway |
Number of Receptacles | 1 |
GFCI | Yes-In-line |
Material - Housing | Nylon |
Current - Maximum per Contact | 15.0A |
Enclosure Rating | NEMA 3R |
Cord Type | 12/3 SJTW |
Voltage - Maximum | 120V |
GFCI Reset | Automatic |
Flip Lid | No |
UL | E66308 |
Ground Continuity Monitor | No |
Description
Super-Safeway In-Line Industrial GFCI, Portable, Single Phase, Automatic Reset, Molded NEMA 5-15, 15A, 120V, 0.61m (2.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 24 Spaces, 125A, 120/240V, Main Circuit Breaker, 1 Phase (QO124M125P)
- EATON Lamp Module, 22mm, Round, 22mm, LED (M22-LED230-W)
- ZORO SELECT 3 Wire Industrial Angle Straight Blade Plug 250VAC 30A (9630ANPB)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 250A, 600V AC, Non-Indicating (FLSR250)
- HUBBELL GFCI Rceptcle, Commer., Wht, 15A, 0.5 HP (GFRTR15W)
- PASS & SEYMOUR 20A IVY HD Self GFCI (2097ICCD12)
- LEVITON Gfi St Recpt Wp Tr20A Wh (GFWT2-0KW)
- LEVITON Commercial Thermoplastic GFCI Plug 5-15R 3 Wire (R51-GSRA1-THD)
- HUBBELL GFCI Rceptcle, Commer., Brwn, 15A, 0.5 HP (GFTRST15)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, White (GFRTW82W)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFNL2-W)
- Woodhead GFCI Receptacles