Shop All GFCI Receptacles
Woodhead
15A GFCIAUTO 2FT. 14W/15W47 WATERTIGHTNEMA
Mfr # 15051-1A
Zoro # G5625043
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-15
- Type GFCI Industrial Duty, Single Phase
- Number of Receptacles 1
- Product Name Super-Safeway
- Cord Grip Body Size Internal Double C-Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 15051-1A
- Zoro # G5625043
- UPC # 78678888250
- Country of Origin Unknown
- Category GFCI Receptacles
Dimensions
Cord Grip Body Size | Internal Double C-Clamp |
Cord Length | 0.61m (2.0') |
Cord Diameter | 10.92mm (.430") |
Details
NEMA Configuration | NEMA 5-15 |
Type | GFCI Industrial Duty, Single Phase |
Number of Receptacles | 1 |
Product Name | Super-Safeway |
Feed-Thru | Yes |
Voltage - Maximum | 125V |
Material - Housing | Nylon |
Cord Type | 12/3 SJTW |
Enclosure Rating | NEMA 3R |
GFCI | Yes-In-line |
Mounting Style | Portable |
Current - Maximum per Contact | 15.0A |
GFCI Reset | Automatic |
Open Neutral Relay | Yes |
Series | 130153 |
Ground Continuity Monitor | No |
Flip Lid | No |
UL | E66308 |
Description
Super-Safeway In-Line Industrial GFCI, Portable, Single Phase, Automatic Reset, NEMA 5-15, 15A, 120V, 0.61m (2.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES LGT AutoTransformer 100VA, 277-120Vac, single hub, UL Listed US/Can (LTA100)
- SCHNEIDER ELECTRIC Push Buttn Cntrl Station, Open/Stop/Close (XALD351H29H7)
- RCA Single Coaxial In-Line Wall Plate (VH61R)
- ANDERSON POWER PRODUCTS PP75 SB50 CON 6 BULK (5900BK)
- ZORO SELECT GFCI Receptacle, General Purpose, 2-Poles (62168)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFR83GRY)
- LEVITON ELECTRICAL RECEPTACLES WH 2-FUNCTION AFCI ST GFCI REC 20A-125V (AGTR2-W)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Gray (GF5262SGGY)
- LEVITON GFI Receptacle (GFWT2-W)
- HUBBELL Ground Fault Products, Commercial Standard GFCI Receptacles, GFRST82SNAPAL (GFRST83SNAPLA)
- LEVITON GFCI ST OUTLET 20A IV (GFNT2-0RI)
- Woodhead GFCI Receptacles