Shop All GFCI Receptacles
Woodhead
15A GFCIAUTO 25 FT. MLD 5-15
Mfr # 15052-1A
Zoro # G5622322
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GFCI Industrial Duty, Single Phase
- NEMA Configuration NEMA 5-15
- Feed-Thru Yes
- Open Neutral Relay Yes
- GFCI Yes-In-line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 15052-1A
- Zoro # G5622322
- UPC # 78678888254
- Country of Origin Unknown
- Category GFCI Receptacles
Dimensions
Cord Length | 0.61m (2.0') |
Cord Grip Body Size | Internal Double C-Clamp |
Cord Diameter | 10.92mm (.430") |
Details
Type | GFCI Industrial Duty, Single Phase |
NEMA Configuration | NEMA 5-15 |
Feed-Thru | Yes |
Open Neutral Relay | Yes |
GFCI | Yes-In-line |
Mounting Style | Portable |
Voltage - Maximum | 125V |
GFCI Reset | Automatic |
Product Name | Super-Safeway |
Cord Type | 12/3 SJTW |
Series | 130153 |
Current - Maximum per Contact | 15.0A |
Material - Housing | Nylon |
Enclosure Rating | NEMA 3R |
Number of Receptacles | 1 |
Flip Lid | No |
Ground Continuity Monitor | No |
UL | E66308 |
Description
Super-Safeway In-Line Industrial GFCI, Portable, Single Phase, Automatic Reset, NEMA 5-15 Plug & Connector, 15A, 120V, 0.61m (2.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Telephone Butt Set with ABN (TBS-100)
- PANDUIT 12-10 AWG Nylon Ring Terminal 1/4" Stud PK50 (PNF10-14R-L)
- APPLETON ELECTRIC Weatherproof Electrical Box, 40 cu in, FSS, 3 Gang, Malleable Iron (FSS-3-75)
- SOUTHWIRE Building Wire, THHN, 4 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation (41169401)
- NEXTGEN 2097TRICC4 Duplex Self Testing GFCI Receptacle, 20A, Ivory (NE136286)
- HUBBELL Ground Fault Products, Commercial Standard GFCI Receptacles, GFRST15U (SNAPGFTW83R)
- LEVITON ELECTRICAL RECEPTACLES 20A WR TR HG SLIM GFCI WHT (GFWT2-HGW)
- SOUTHWIRE 25 ft. Sjeow Tri Source Gfci - Yellow (172-14880228-6)
- LEVITON GFI Receptacle (GFWR1-W)
- LEVITON GFCI OUTLET TP 20A IVORY (GFTR2-0KI)
- LEVITON GFI Receptacle (GFWR2-W)
- Woodhead GFCI Receptacles