Shop All GFCI Receptacles
Woodhead
15A GFCIAUTO 25 FT. 14W/15W47 WATERTIGHTNEM
Mfr # 15050-25A
Zoro # G5623013
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-15
- Type GFCI Industrial Duty, Single Phase
- Enclosure Rating NEMA 3R
- GFCI Reset Automatic
- Material - Housing Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 15050-25A
- Zoro # G5623013
- UPC # 78678888248
- Country of Origin Unknown
- Category GFCI Receptacles
Dimensions
Cord Length | 7.62m (25.0') |
Cord Grip Body Size | Internal Double C-Clamp |
Cord Diameter | 10.92mm (.430") |
Details
NEMA Configuration | NEMA 5-15 |
Type | GFCI Industrial Duty, Single Phase |
Enclosure Rating | NEMA 3R |
GFCI Reset | Automatic |
Material - Housing | Nylon |
Mounting Style | Portable |
Current - Maximum per Contact | 15.0A |
Feed-Thru | Yes |
Number of Receptacles | 1 |
Voltage - Maximum | 120V |
Series | 130153 |
GFCI | Yes-In-line |
Open Neutral Relay | Yes |
Cord Type | 12/3 SJTW |
Product Name | Super-Safeway |
UL | E66308 |
Ground Continuity Monitor | No |
Flip Lid | No |
Description
Super-Safeway In-Line Industrial GFCI, Portable, Single Phase, Automatic Reset, Molded NEMA 5-15, 15A, 120V, 7.62m (25.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Surge Protection Device, 3 Phase, 480 V AC Delta, 3 Poles, 4 Wires (SP1-480D)
- GARDNER BENDER 12-10 AWG Wire Termination Kit 28 Piece PK28 (TK-1210)
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-1AD10-0AA0)
- FUNCTIONAL DEVICES-RIB Track Mount, 4 Output Field Relay, Module (RIBMN24Q4C-PX)
- HUBBELL SNAPConnect® Heavy Duty Hospital Grade AUTOGUARD® Self-Test GFCI Receptacle, 15A, Light Almond (SNAPGF82LA)
- LEVITON Recept, Ivory, 20 A, GFCI, 2P3W, Bk;Sd, 1PK (GFNT2-HGI)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF IV (GFST83ITRNL)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFBFST20GY)
- TRC Gfci Portable Plug Ylw (14650013-6)
- FAITH Self-Test 20A GFCI Outlet, GFI Receptacle with Wall Plate, White (GLS-20A-WH)
- PASS & SEYMOUR 20A IVY HD Self GFCI (2097ICCD12)
- Woodhead GFCI Receptacles