Shop All GFCI Receptacles
Woodhead
15A GFCIAUTO 2 FT. MLD 5-15
Mfr # 15051-25A
Zoro # G2022387
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-15
- Type GFCI Industrial Duty, Single Phase
- Cord Diameter 10.92mm (.430")
- Series 130153
- Cord Grip Body Size Internal Double C-Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 15051-25A
- Zoro # G2022387
- UPC # 78678888252
- Country of Origin Mexico
- Category GFCI Receptacles
Dimensions
Cord Diameter | 10.92mm (.430") |
Cord Grip Body Size | Internal Double C-Clamp |
Cord Length | 7.62m (25.0') |
Details
NEMA Configuration | NEMA 5-15 |
Type | GFCI Industrial Duty, Single Phase |
Series | 130153 |
Open Neutral Relay | Yes |
GFCI Reset | Automatic |
Cord Type | 12/3 SJTW |
Number of Receptacles | 1 |
Product Name | Super-Safeway |
GFCI | Yes-In-line |
Enclosure Rating | NEMA 3R |
Material - Housing | Nylon |
Feed-Thru | Yes |
Mounting Style | Portable |
Current - Maximum per Contact | 15.0A |
Voltage - Maximum | 125V |
Flip Lid | No |
Ground Continuity Monitor | No |
UL | E66308 |
Description
Super-Safeway In-Line Industrial GFCI, Portable, Single Phase, Automatic Reset, NEMA 5-15, 15A, 120V, 7.62m (25.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Ring, Ring Accessory, 1 Gang, Galvanized Steel, Square Box (73171-SUB)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PP2E2AB)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPDT (RIB01BDC)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-38-X)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GF15LA)
- LEVITON GFCI OUTLET TR 15A BLK (GFTR1-KE)
- LEVITON GFCI OUTLET TP 20A IVORY (GFTR2-0KI)
- LEVITON GFI Receptacle (GFNT2-I)
- HUBBELL WIRING DEVICE-KELLEMS Power Protection Devices, Receptacle, Self Test, GFCI, IG, TRWR, Commercial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Black (GFTWRST20BKIG)
- FAITH Self-Test 15A GFCI Outlet Receptacle, Light Almond (GLS-15A-LA)
- LEVITON Recept, Brown, 20 A, GFCI, 2P3W, Bk;Sd, 1PK (GFTR2-HG)
- Woodhead GFCI Receptacles