Shop All GFCI Receptacles
Woodhead
15A GFCIAUTO 2 FT. 14/1547 5-15
Mfr # 15052-25A
Zoro # G2023778
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GFCI Industrial Duty, Single Phase
- NEMA Configuration NEMA 5-15
- Number of Receptacles 1
- Material - Housing Nylon
- GFCI Reset Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 15052-25A
- Zoro # G2023778
- UPC # 78678888256
- Country of Origin Unknown
- Category GFCI Receptacles
Dimensions
Cord Grip Body Size | Internal Double C-Clamp |
Cord Diameter | 10.92mm (.430") |
Cord Length | 7.62m (25.0') |
Details
Type | GFCI Industrial Duty, Single Phase |
NEMA Configuration | NEMA 5-15 |
Number of Receptacles | 1 |
Material - Housing | Nylon |
GFCI Reset | Automatic |
Cord Type | 12/3 SJTW |
Mounting Style | Portable |
Feed-Thru | Yes |
GFCI | Yes-In-line |
Open Neutral Relay | Yes |
Voltage - Maximum | 125V |
Enclosure Rating | NEMA 3R |
Current - Maximum per Contact | 15.0A |
Series | 130153 |
Product Name | Super-Safeway |
Flip Lid | No |
UL | E66308 |
Ground Continuity Monitor | No |
Description
Super-Safeway In-Line Industrial GFCI, Portable, Single Phase, Automatic Reset, NEMA 5-15 Plug & Connector, 15A, 120V, 7.62m (25.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Trim front, I-Line Panelboard, HCP, surface mount, 4 pcs, 42in W x 86in H (HCW86TS)
- ZORO SELECT GFCI Receptacle, General Purpose, 2-Poles (62167)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1-1/4 In., Nylon (P125NBK)
- RANKIN INDUSTRIES Ranomatic 969-G Hardfacing Wire 1/16in. x 25 pound spool (W969G-116B-25)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, White (GFR82W)
- LEVITON GFI Receptacle (GFNL2-HGE)
- TRIPLETT Power Panel Cat5/5e/6/6a/7/8 Digital Vol (POE1000IL)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Commercial Tamper-Resistant/Weather Resistant AUTOGUARD® Self-Test GFCI Receptacle (Assembled In USA), 20A, Ivory (GFTWRST20IU)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Ivory (GFR82I)
- FAITH Self-Test 15A GFCI Outlet, GFI Receptacle with Wall Plate, White (GLS-15A-WH)
- HUBBELL GFCI Rceptcle, Commer., Wht, 20A, 1 HP (GFRTR20W)
- Woodhead GFCI Receptacles