Shop All Power Strips
Woodhead
15A Gfci Plugmanual6Ftmld 3X5-15
Mfr # 1301530041
Zoro # G405919089
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 3
- Voltage 125V
- Cord Length 6 ft
- Max. Amps 15A
- Mounting Style Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1301530041
- Zoro # G405919089
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 6 ft |
Cord Diameter | 10.92mm (.430") |
Cord Grip Body Size | Internal Double C-Clamp |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Piggyback, Single Crimp, Vinyl, 22-16, PK50 (31A492)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 100' Length - Black (HS357-S100-BLACK)
- HUBBELL BELL Electrical Box Cover, 2 Gang, Aluminum, Flip/Snap (MX2050WH)
- DWYER INSTRUMENTS Snap Action Pressure Switch, Pr Sw 581305 PSI 18 Np (A9-6)
- MONOPRICE Portable Mini Surge Protector 1 Outlet (15877)
- PYLE Power Sequence Controller (PCO875)
- TRIPP LITE Surge Protector Strip, 8 Outlet, Gray (ISOBAR 8RM)
- GLOBAL INDUSTRIAL 6 outlet Power Strip, 2.5' Cord, 14/3C, Lighted Switch, 15A, 125V, 1875W, White, UL/CUL (500802)
- INNOVERA Wall Mount Surge Protector, 6 Outlets, 2160 Joules, White (IVR71651)
- TRIPP LITE Surge, 12 Outlet, 8ft cord, 2880J, Modem (TLP1208SAT)
- FELLOWES Six-Outlet Power Strip, 120v, 4ft Cord (99000)
- Woodhead Power Strips