Shop All Power Strips
Woodhead
15A Gfci Plugmanual25Ftmld 5-15
Mfr # 1301530096
Zoro # G205919289
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Cord Length 25 ft
- Max. Amps 15A
- Mounting Style Portable
- Housing Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1301530096
- Zoro # G205919289
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 25 ft |
Cord Diameter | 10.92mm (.430") |
Cord Grip Body Size | Internal Double C-Clamp |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Mushroom Head, 30 mm, Red (9001K92R)
- EATON Cutler-Hammer Lmt Swtch Hd, Rtry Lvr, Sd, .63 In, 3 in.-lb (E50DR19)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 25A, 600V AC, Indicating (LPS-RK-25SPI)
- BRADY Sleeve, 1 in W, 21/64 in H, Die-cut (M7-187-1-342)
- TRIPP LITE Surge Protector Strip, 8 Outlet, Gray (TLP808)
- TRIPP LITE Surge, 6 Outlet, 15ft cord, 790J, Black (TLP615B)
- POWERZONE Power Strip Blk 6Out 3Ft (OR922009)
- BELKIN Surge Protector, 6 Outlet, 720 Joules, 8' Cord, Black (BLKBE10600008R)
- POWERZONE Take Yard 3Out 16/3X6In (OR8CB003)
- CYBERPOWER UPS and ATS PDU Remote, RMCARD205 (RMCARD205)
- KENSINGTON Premium Surge Protector, 7 Outlets (K62662US)
- Woodhead Power Strips