Shop All Power Strips
Woodhead
15A Gfci Plugmanual25Ft5-15 W/4Receptacl
Mfr # 1301530074
Zoro # G805919023
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 2
- Voltage 125V
- Cord Length 25 ft
- Max. Amps 15A
- Mounting Style Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1301530074
- Zoro # G805919023
- Country of Origin United States
- Category Power Strips
Dimensions
Cord Length | 25 ft |
Cord Diameter | 10.92mm (.430") |
Cord Grip Body Size | Internal Double C-Clamp |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Rectangl, Reflective (1450E-6513)
- REMINGTON INDUSTRIES 18 AWG Gauge UL1015 Stranded Topcoat Hook Up Wire, 600V, 0108 Diameter, Green, 25 ft Length (18UL1015TPCGRE25)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 0.10A, 250V AC, Indicating, 10kA at 125V AC, 35A at 250V AC (FNA-1/10)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM2S6-C)
- LEGRAND Power Unit, White, 2 Outlet, 2 USB, 1 Switch (RDSZWH)
- QUEST TECHNOLOGY INTERNATIONAL Three-Sided Wall Surge Tap, 6-Outlets W/ 2 Usb Ports, Etl (EPD-0926)
- SOUTHWIRE Southwire Woods 1.5 ft. L 6 outlets Power Strip w/Surge Protection White 280 J (41345)
- APC Smart-UPS 600 VA Battery Backup System, 7 Outlets, 490 J (BE600M1)
- LEGRAND Desktop Charging Center, 3 Outlet, 2 USB (WSPC320BK)
- WIREMOLD Outdoor Charging, Black, 1 GFCI, 4 USB Port (XCSAL2GRU-BK)
- RAFFEL 6 Ft. Black Single Surface Mount USB Charger Kit with Power Supply (RA.USB.S.01.08KIT)
- Woodhead Extension Cords & Power Strips