Shop All GFCI Receptacles
Woodhead
15A GFCI PLUGMANUAL FIELDATTACHABLEGFCIP
Mfr # 15050-50TTM
Zoro # G2022204
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GFCI Industrial Duty, Single Phase
- NEMA Configuration NEMA 5-15
- Mounting Style Portable
- Cord Length 1.83m (6.0')
- Voltage - Maximum 125V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 15050-50TTM
- Zoro # G2022204
- UPC # 78678889754
- Country of Origin Unknown
- Category GFCI Receptacles
Dimensions
Cord Length | 1.83m (6.0') |
Cord Grip Body Size | Internal Double C-Clamp |
Cord Diameter | 10.92mm (.430") |
Details
Type | GFCI Industrial Duty, Single Phase |
NEMA Configuration | NEMA 5-15 |
Mounting Style | Portable |
Voltage - Maximum | 125V |
Enclosure Rating | NEMA 3R |
Product Name | Super-Safeway |
Feed-Thru | Yes |
GFCI Reset | Manual |
Number of Receptacles | 3 |
Material - Housing | Nylon |
Current - Maximum per Contact | 15.0A |
GFCI | Yes-In-line |
Open Neutral Relay | Yes |
Series | 130153 |
Cord Type | 12/3 SJTW |
UL | E66308 |
Ground Continuity Monitor | No |
Flip Lid | No |
Description
Super-Safeway In-Line Industrial GFCI, Portable, Single Phase, Manual Reset, Molded NEMA 5-15 Tri-Tap, 15A, 120V, 15.24m Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Rlay Scket, Standrd, Square, 14 Pin, 2.71" L (70-461-1)
- EATON Circuit Breaker, BR Series 30A, 2 Pole, 120/240V AC (BR230)
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- REMINGTON INDUSTRIES 22 AWG Gauge Solid Hook Up Wire, 100 ft Length, Red, 0.0253" Diameter, UL1007, 300 Volts (22UL1007SLDRED)
- HUBBELL GFCI Rceptcle, Commer., Ivry, 15A, 0.5 HP (GFTRST15I)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (GFRTW83W)
- LEVITON Gfci St Recept 15A Blk (GFNT1-0KE)
- FAITH Self-Test 15A GFCI Outlet Receptacle, Ivory, PK 3 (GLS-15A-IV-03)
- FAITH Self-Test 15A GFCI Outlet Receptacle with Wall Plate, Ivory, PK 10 (GLS-15A-IV-10)
- LEVITON GFCI ST RECEPT15A WHT3PK (GFNT1-03W)
- LEVITON Recept, Ivory, 15 A, GFCI, 2P3W, Bk;Sd, 1PK (GFNL1-HGI)
- Woodhead GFCI Receptacles