Shop All Power Strips
Woodhead
15A Gfci Plugmanual Fieldattachablegfcip
Mfr # 1301530100
Zoro # G405918938
product price: $68.99
/ea
Sold in multiples of 2 for $137.98
$137.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Max. Amps 15A
- Mounting Style Portable
- Housing Material Nylon
- NEMA Plug Configuration NEMA 5-15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301530100
- Zoro # G405918938
- Country of Origin China
- Category Power Strips
Dimensions
Cord Grip Body Size | Internal Double C-Clamp |
Details
Voltage | 125V |
Max. Amps | 15A |
Mounting Style | Portable |
Housing Material | Nylon |
NEMA Plug Configuration | NEMA 5-15 |
Series | 130153 |
Type | GFCI Industrial Duty, Single Phase |
GFCI Protected | Yes |
Optional Entrance Fitting | Feed-Thru |
Standards | UL E66308 |
Enclosure Rating | NEMA 3R |
Current - Maximum per Contact | 15.0A |
Flip Lid | No |
UL | E66308 |
Open Neutral Relay | Yes |
GFCI Reset | Manual |
Product Name | Super-Safeway |
Feed-Thru | Yes |
Ground Continuity Monitor | No |
GFCI | Yes-In-line |
Number of Receptacles | 0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 2 ft. 12/3 3-Outlet Lighted Extension Cord STW (4DB72)
- SQUARE D Thermal Unit, 1.14 to 1.43A (B1.67)
- TYCON SYSTEMS Usb Rs485 Adapter For Tp-Sc Mppt Ctrlr (TP-SC-USB-RS485)
- MONOPRICE WallPlate, Blank, 4 Hole, White (6731)
- TRIPP LITE Outlet Strip, 15A, 4 Outlet, 10 ft. (PS-410-HGOEMCC)
- TRIPP LITE Protect It Surge Protector, 6 AC Outlets2 USB Ports, 6 ft Cord, 990 J, Black (TLP606USBB)
- STEREN Outlet 90-Deg Plastic Surge Protector St (905-105)
- HAMMOND 20A 10 Outlet Vertical Strip, 6 ft. cord, 60 in. Long (1589T60F1)
- TRIPP LITE Protect It Surge Protector, 6 Rotatable Outlet, Direct-Plug In, 1500J (SWIVEL6)
- PRIME Surge Protector with USB Charger, 125 V, 15 A, 12 -Outlet, 4200 J Energy, Black (PB504142)
- SOUTHWIRE Coleman Cable 172-01910 12-3 25' Sjtw Generatorcord (172-01910)
- Woodhead Extension Cords & Power Strips