Shop All GFCI Receptacles
Woodhead
15A GFCI PLUGMANUAL 6 FT. MLD 3X5-15
Mfr # 15054-1M
Zoro # G5622313
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GFCI Industrial Duty, Single Phase
- NEMA Configuration NEMA 5-15
- Current - Maximum per Contact 15.0A
- Cord Diameter 10.92mm (.430")
- Cord Length 0.61m (2.0')
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 15054-1M
- Zoro # G5622313
- UPC # 78678889771
- Country of Origin Unknown
- Category GFCI Receptacles
Dimensions
Cord Diameter | 10.92mm (.430") |
Cord Length | 0.61m (2.0') |
Cord Grip Body Size | Internal Double C-Clamp |
Details
Type | GFCI Industrial Duty, Single Phase |
NEMA Configuration | NEMA 5-15 |
Current - Maximum per Contact | 15.0A |
GFCI | Yes-In-line |
Cord Type | 12/3 SJTW |
Feed-Thru | Yes |
Material - Housing | Nylon |
Voltage - Maximum | 125V |
Number of Receptacles | 0 |
Enclosure Rating | NEMA 3R |
Product Name | Super-Safeway |
Flip Lid | No |
Ground Continuity Monitor | No |
Open Neutral Relay | Yes |
GFCI Reset | Manual |
Series | 130153 |
UL | E66308 |
Mounting Style | Portable |
Description
Super-Safeway Right-Angle Industrial GFCI, Portable, Single Phase, Manual Reset, Molded NEMA 5-15, 15A, 120V, 0.61m (2.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1/2 (EYSEF50)
- GE Cover, Surface, 20Wx49.5inL (AF49SD)
- LEGRAND Connection Cover, Ivory, Steel, Covers (V506)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-AC200/240)
- TRC Gfci Portable Plug Ylw (14650013-6)
- LEVITON Recept, Wht, 20 A, GFCI, 2P3W, Back; Side, 1PK (GFNL2-HGW)
- FAITH 15A GFCI Outlets, GFI Duplex Receptacles W/ LED Indicator & Wall Plate, ETL Listed, Wht, 5PK (GLS-15A-WH-05)
- FAITH Self-Test 20A GFCI Outlet Receptacle, Light Almond, PK 3 (GLS-20A-LA-03)
- LEVITON ELECTRICAL RECEPTACLES 20A WR TR HG SLIM GFCI IV (GFWT2-HGI)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Ivory (GFNT2-HGI)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFTR2-HGW)
- Woodhead GFCI Receptacles