Shop All GFCI Receptacles
Woodhead
15A GFCI PLUGMANUAL 50 FT .MLD 3X5-15
Mfr # 15053-2M
Zoro # G5625393
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-15
- Type GFCI Industrial Duty, Single Phase
- Feed-Thru Yes
- GFCI Reset Manual
- Mounting Style Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 15053-2M
- Zoro # G5625393
- UPC # 78678889764
- Country of Origin Unknown
- Category GFCI Receptacles
Dimensions
Cord Grip Body Size | Internal Double C-Clamp |
Cord Diameter | 10.92mm (.430") |
Cord Length | 0.61m (2.0') |
Details
NEMA Configuration | NEMA 5-15 |
Type | GFCI Industrial Duty, Single Phase |
Feed-Thru | Yes |
GFCI Reset | Manual |
Mounting Style | Portable |
GFCI | Yes-In-line |
Receptacle type | Duplex |
Series | 130153 |
Voltage - Maximum | 125V |
Number of Receptacles | 2 |
Enclosure Rating | NEMA 3R |
Open Neutral Relay | Yes |
Material - Housing | Nylon |
Product Name | Super-Safeway |
Current - Maximum per Contact | 15.0A |
Cord Type | 12/3 SJTW |
Ground Continuity Monitor | No |
Flip Lid | No |
UL | E66308 |
Description
Super-Safeway Right-Angle Industrial GFCI, Portable, Single Phase, Manual Reset, Outlet Box, NEMA 5-15 Double Duplex, 15A, 120V, 0.61m (2.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON ExtendedPushButton, Green, Non-Illum, 22mm (M22-DH-G)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A30P24G)
- SIEMENS Manual Motor Starter, Knob, 2.8 to 4A, 3P (3RV20111EA10)
- SIEMENS Circuit Breaker (3RV1021-1KA15)
- LEVITON GFCI OUTLET 15A 125V IVY (C31-GFNT1-0PI)
- LEVITON ELECTRICAL RECEPTACLES 20A WR TR HG SLIM GFCI IV (GFWT2-HGI)
- FAITH Self-Test 20A TR GFCI Outlet Receptacle, Ivory, PK 3 (GLS-20ATR-IV-03)
- LEVITON GFI Receptacle (GFWT1-W)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Red (GFBFST20R)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (GFRTW20W)
- KLEIN TOOLS GFCI Receptacle Tester with LCD (RT250)
- Woodhead GFCI Receptacles