Shop All GFCI Receptacles
Woodhead
15A GFCI PLUGMANUAL 25 FT. MLD 5-15
Mfr # 15054-25M
Zoro # G2022895
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-15
- Type GFCI Industrial Duty, Single Phase
- Cord Length 7.62m (25.0')
- Voltage - Maximum 125V
- Feed-Thru Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 15054-25M
- Zoro # G2022895
- UPC # 78678889772
- Country of Origin Unknown
- Category GFCI Receptacles
Dimensions
Cord Length | 7.62m (25.0') |
Cord Diameter | 10.92mm (.430") |
Cord Grip Body Size | Internal Double C-Clamp |
Details
NEMA Configuration | NEMA 5-15 |
Type | GFCI Industrial Duty, Single Phase |
Voltage - Maximum | 125V |
Feed-Thru | Yes |
Cord Type | 12/3 SJTW |
Current - Maximum per Contact | 15.0A |
GFCI | Yes-In-line |
Material - Housing | Nylon |
Flip Lid | No |
UL | E66308 |
Mounting Style | Portable |
Enclosure Rating | NEMA 3R |
Ground Continuity Monitor | No |
Open Neutral Relay | Yes |
Product Name | Super-Safeway |
GFCI Reset | Manual |
Series | 130153 |
Number of Receptacles | 0 |
Description
Super-Safeway Right-Angle Industrial GFCI, Portable, Single Phase, Manual Reset, Molded NEMA 5-15, 15A, 120V, 7.62m (25.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A15QS Series, 600A, Fast-Acting, 150V AC, Bolt-On (A15QS600-4)
- MERSEN Handle, Red, 65mm, Ip65 Nema, 3r (HR65)
- REMKE Cordset, Mini-Link Assy, PVC, F, 6A P, 6 ft. (106AA0060AP)
- TRIPP LITE Surge Protector Strip, 7 Outlet, Gray (TLP76MSG)
- HUBBELL GFCI Rceptcle, Commer., Red, 20A, 1 HP (GFRWR20R)
- HUBBELL GFCI Rceptcle, Hspital, Wht, 20A, 1 HP (GFTRST83WNL)
- LEVITON ELECTRICAL RECEPTACLES WH 2-FUNCTION AFCI ST GFCI REC 20A-125V (AGTR2-W)
- LEVITON Gfi St Recpt Wp Tr20A Wh (GFWT2-0KW)
- LEVITON ELECTRICAL RECEPTACLES 20A WR/TR SLIM GCFI IV (GFWT2-I)
- FAITH 20A Outdoor GFCI Outlets, WR and TR, Ground Fault Circuit Interrupter w/ Wall Plate, White (GLS-20ATRWR-RB)
- TOWER MANUFACURING Tower GFCI male plug & triple tap cord set 2 ft. 15 amp auto reset (30434008)
- Woodhead GFCI Receptacles