Shop All GFCI Receptacles
Woodhead
15A GFCI PLUGMANUAL 25 FT. MLD 3X5-15
Mfr # 15050-25TTM
Zoro # G2022877
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GFCI Industrial Duty, Single Phase
- NEMA Configuration NEMA 5-15
- Material - Housing Nylon
- GFCI Yes-In-line
- Open Neutral Relay Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 15050-25TTM
- Zoro # G2022877
- UPC # 78678889755
- Country of Origin Unknown
- Category GFCI Receptacles
Dimensions
Cord Length | 0.61m (2.0') |
Cord Diameter | 10.92mm (.430") |
Cord Grip Body Size | Internal Double C-Clamp |
Details
Type | GFCI Industrial Duty, Single Phase |
NEMA Configuration | NEMA 5-15 |
Material - Housing | Nylon |
GFCI | Yes-In-line |
Open Neutral Relay | Yes |
Receptacle type | Single |
Mounting Style | Portable |
Series | 130153 |
Enclosure Rating | NEMA 4X |
Product Name | Super-Safeway |
Current - Maximum per Contact | 15.0A |
Cord Type | 12/3 SJEOOW |
Feed-Thru | Yes |
Voltage - Maximum | 120V |
Number of Receptacles | 1 |
GFCI Reset | Manual |
Description
Super-Safeway In-Line Industrial GFCI, Portable, Single Phase, Manual Reset, Flying Lead Primary, TriTap Secondary (receptacle), 15A, 240V, 0.61m Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Starter, 14A, 600V, 3P (2510FG6)
- KILLARK Conduit Hub, Weatherproof, 3" (WH-8)
- LEVITON Leviton Mfg Switch And Pilot Lighted Wh S04-05226-0WS (7017882)
- NVENT HOFFMAN Continuous Hinge with Clamps CH, Type 12 (A10108CH)
- HUBBELL SNAPConnect® Heavy Duty Hospital Grade AUTOGUARD® Self-Test GFCI Receptacle, 15A, Light Almond (SNAPGF82LA)
- LEVITON GFI Receptacle (GFTR2-W)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GFT20W)
- BRYANT 20A COMM HG SELF TEST ALARM GFR GRAY (GFST83GYB)
- LEVITON GFI Receptacle (GFTR2-HGI)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFTR2-W)
- EATON WIRING DEVICES Rcpt Dplx Gfci St 20A/125V Wh (SGF20W)
- Woodhead GFCI Receptacles