Shop All Power Strips
Woodhead
15A Gfci Plugmanu50Ft5-15 W/4Receptacles
Mfr # 1301530079
Zoro # G505918999
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 2
- Cord Length 50 ft
- Max. Amps 15A
- Mounting Style Portable
- Housing Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1301530079
- Zoro # G505918999
- Country of Origin United States
- Category Power Strips
Dimensions
Cord Length | 50 ft |
Cord Grip Body Size | Internal Double C-Clamp |
Cord Diameter | 10.92mm (.430") |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRA ELECTRONICS CABLE TIE BLACK 8 INCH 40 POUND, PK 1000 (BCT8-1)
- HUBBELL IEC Pin and Sleeve Inlet, 100A, 120/208V (HBL5100B9W)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 16A, 2 Pole, 240/415/440V AC, B Curve (M9F21216)
- AAON SWITCH LIMIT 290 ENC 7 (R08950)
- TRIPP LITE Surge Protector Strip, 4 Outlet, White (SPS415HGULTRA)
- TRIPP LITE Protect It Surge Protector, 6 Outlets, 6 ft. Cord, 790 Joules, Gray (TLP606)
- LEVITON Outlet Strip, 15 A, 15 ft Cord L, 4 Outlets (5304M-1N5)
- TRIPP LITE Datacom Surge Protector, 6 Outlet, Gray (ISOTEL 6 ULTRA)
- POWER FIRST Outlet Strip, 15A, 120V, 24 Outlet, 72 In (2MV37)
- POWER FIRST Ground Stake, 6 Outlet, 125V (21RJ26)
- LEGRAND Power Unit, White, 2 Outlet, 2 USB, 1 Switch (RDSZWH)
- Woodhead Extension Cords & Power Strips