Shop All GFCI Receptacles
Woodhead
15A GFCI PLUGMANU50 FT.5-15WR W/4RECEPTACL
Mfr # 15053W-50M
Zoro # G2023972
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-15
- Type GFCI Industrial Duty, Single Phase
- Cord Type 12/3 SJTW
- GFCI Yes-In-line
- Voltage - Maximum 125V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 15053W-50M
- Zoro # G2023972
- UPC # 78678889770
- Country of Origin Unknown
- Category GFCI Receptacles
Dimensions
Cord Length | 15.24m (50.0') |
Cord Grip Body Size | Internal Double C-Clamp |
Cord Diameter | 10.92mm (.430") |
Details
NEMA Configuration | NEMA 5-15 |
Type | GFCI Industrial Duty, Single Phase |
Cord Type | 12/3 SJTW |
GFCI | Yes-In-line |
Voltage - Maximum | 125V |
Material - Housing | Nylon |
Flip Lid | Yes |
Current - Maximum per Contact | 15.0A |
Number of Receptacles | 2 |
Feed-Thru | Yes |
Receptacle Type | Duplex |
GFCI Reset | Manual |
UL | E66308 |
Series | 130153 |
Mounting Style | Portable |
Ground Continuity Monitor | No |
Enclosure Rating | NEMA 3R |
Open Neutral Relay | Yes |
Product Name | Super-Safeway |
Description
Super-Safeway Right-Angle Industrial GFCI, Portable, Single Phase, Manual Reset, Outlet Box, NEMA 5-15 Double Duplex with Flip Lids, 15A, 120V, 15.24m (50.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Closed-End Crimp Connector, PK1000 (30-148)
- NVENT HOFFMAN U-Connector, Comm, Steel, 8in. H x 8in. L (F88GUCGV)
- OMRON Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (G7L-2A-BUBJ-CB-DC24)
- SQUARE D GRND Bar Kit (PK7GTACP)
- HUBBELL GFCI Rceptcle, Commer., Blk, 15A, 0.5 HP (GFRWR15BLK)
- LEVITON GFI Receptacle (GFNT2-GY)
- LEVITON GFI Receptacle (GFWT1-W)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Brown (GFRST15SNAP)
- HUBBELL GFCI Rceptcle, Commer., Brwn, 20A, 1 HP (GFRTR20)
- FAITH Self-Test 20A GFCI Outlet Receptacle, Ivory, PK 3 (GLS-20A-IV-03)
- LEVITON RECEP GFCI SLP 15A IVY (GFNT1-0RI)
- Woodhead GFCI Receptacles