Shop All Power Strips
Woodhead
15A Gfci Plugmanu2Ft5-15 Wr W/3005-1Outl
Mfr # 1301530085
Zoro # G205919258
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Outlets 2
- Voltage 125V
- Cord Length 2 ft
- Max. Amps 15A
- Mounting Style Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1301530085
- Zoro # G205919258
- Country of Origin United States
- Category Power Strips
Dimensions
Cord Length | 2 ft |
Cord Diameter | 10.92mm (.430") |
Cord Grip Body Size | Internal Double C-Clamp |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Ylw Nyln Crimp Terminal 1/4" Stud/Ring Typ 12-10G Wire PK10 (12144PK)
- KABLE KONTROL Kable Kontrol® Zip Ties - 8" Long - 100 Pc Pk - Yellow color - Nylon - 50 Lbs Tensile Strength (CT261CL-YELLOW)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 14 Gang, Aluminum (A10P8AL)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 10' Length - White (WL901-10-WHITE)
- SOUTHWIRE Surge Guard RV Extension Cord Set - 30A, 25' 10/3 Cord, 120V (30A25MFST)
- TRIPP LITE Spaced Outlet Surge Protector PowerStrip (ISOBAR4ULTRA)
- HAMMOND 15A 6 Outlet Strip w/ switch, 15 ft. cord, Outlets Front, Black (1582H6B1BK)
- MONOPRICE Slim Surge Protector, 10 ft., 12 Outlet (15870)
- TRIPP LITE Power Strip, 7-Outlet, Black, 25ft cord (PS725B)
- TRIPP LITE Isobar Surge Protector, 8 AC Outlets, 25 ft Cord, 3,840 J, Light Gray (ISOBAR825ULTRA)
- TRIPP LITE PDU, 20A, 10 Outlet, 12 ft, Black (PDUMH20HV)
- Woodhead Extension Cords & Power Strips