Shop All Power Strips
Woodhead
15A Gfci Plugmanu2Ft3X 5-15
Mfr # 1301530094
Zoro # G705919017
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 3
- Voltage 125V
- Cord Length 2 ft
- Max. Amps 15A
- Mounting Style Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301530094
- Zoro # G705919017
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 2 ft |
Cord Diameter | 10.92mm (.430") |
Cord Grip Body Size | Internal Double C-Clamp |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, BL Series 30A, 2 Pole, 120/240V AC (B230H)
- EATON Proximity Sensor, Inductive, 12mm, NO (E57-12LE10-AA)
- HUBBELL Electrical Box, 32 cu in, Outlet Box, 2 Gang, Aluminum, Square (5341-0)
- MONOPRICE Low Voltage Recessed Wall Plate, White (6625)
- BELKIN Surge Protector, 8 Outlets, 12ft Cord, Gray (BLKBE10823012)
- TRIPP LITE Protect It Surge Protector, 6 Rotatable Outlet, Direct-Plug In, 1500J (SWIVEL6)
- HAMMOND 20A 12 Outlet Vertical Strip w/ switch, 15 ft. tw.lock shielded cord, 77 in. long, Toolless Mount (1589H77D1JV)
- LOWELL RPC Power Strip 20A 5C (ACS-2018-5C-RPC-HW)
- TRIPP LITE Outlet Strip, 15A, 4 Outlet, 10 ft. (PS-410-HGOEMCC)
- MONOPRICE Heavy Duty 6 Outlet Metal Surge Power Strip_ 540 Joules_ with 6ft Cord (35098)
- TRIPP LITE Surge, 6 Outlet, 15ft cord, 790J, Black (TLP615B)
- Woodhead Extension Cords & Power Strips