Shop All Power Strips
Woodhead
15A Gfci Plugmanu25Ft5-15Wr W/4Receptacl
Mfr # 1301530083
Zoro # G405918914
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 7.62m (25.0')
- Mounting Style Portable
- Enclosure Rating NEMA 3R
- Receptacle Type Duplex
- NEMA Configuration NEMA 5-15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1301530083
- Zoro # G405918914
- Country of Origin United States
- Category Power Strips
Dimensions
Cord Length | 7.62m (25.0') |
Cord Grip Body Size | Internal Double C-Clamp |
Cord Diameter | 10.92mm (.430") |
Details
Mounting Style | Portable |
Enclosure Rating | NEMA 3R |
Receptacle Type | Duplex |
NEMA Configuration | NEMA 5-15 |
Type | GFCI Industrial Duty, Single Phase |
Series | 130153 |
Open Neutral Relay | Yes |
Feed-Thru | Yes |
Number of Receptacles | 2 |
GFCI Reset | Automatic |
Voltage - Maximum | 125V |
Ground Continuity Monitor | No |
Flip Lid | Yes |
Cord Type | 12/3 SJTW |
Current - Maximum per Contact | 15.0A |
Material - Housing | Nylon |
GFCI | Yes-In-line |
Product Name | Super-Safeway |
UL | E66308 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Vibration Switch, SPDT, 0.5-7A, 24VDC (6000-002)
- TAYMAC Duplex Princess Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, White (WRW-D)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (105002A01F060)
- RACO Locknut, 5 ", Steel (1020)
- TRIPP LITE PDU, 120V, 6 Outlet, 15 ft., Black (RS-0615-F)
- TRIPP LITE Power Outlet Strip, 4 Outlets, Metal Case (4SPDX)
- ELECTRIDUCT Hidden Metal Pop-Up Table Top Box Power Centers (PDC-SW-PUB-2P-2UC-6FT-BK)
- TRIPP LITE Outlet Strip, 15A, 6 Outlet, 15 ft., White (PS-615-HG)
- MARUSON Maruson PDU-R1508 Basic 8 Port Circuit Breaker with Prompt Overload Protection NEMA 5-15 Power Distribution Unit (PDU-R1508)
- CABLE WHOLESALE CableWholesale 51W1-12204 Surge Protectors (51W1-12204)
- FELLOWES Metal Power Strip, 7-Outlet, 12ft Cord (99089)
- Woodhead Extension Cords & Power Strips