Shop All GFCI Receptacles
Woodhead
15A GFCI PLUGMANU 25 FT. 5-15WR W/4RECEPTACL
Mfr # 15053W-2M
Zoro # G2023875
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GFCI Industrial Duty, Single Phase
- NEMA Configuration NEMA 5-15
- Cord Grip Body Size Internal Double C-Clamp
- Feed-Thru Yes
- Voltage - Maximum 125V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 15053W-2M
- Zoro # G2023875
- UPC # 78678889768
- Country of Origin Unknown
- Category GFCI Receptacles
Dimensions
Cord Grip Body Size | Internal Double C-Clamp |
Cord Diameter | 10.92mm (.430") |
Cord Length | 0.61m (2.0') |
Details
Type | GFCI Industrial Duty, Single Phase |
NEMA Configuration | NEMA 5-15 |
Feed-Thru | Yes |
Voltage - Maximum | 125V |
Current - Maximum per Contact | 15.0A |
Material - Housing | Nylon |
Flip Lid | Yes |
GFCI | Yes-In-line |
Number of Receptacles | 2 |
Cord Type | 12/3 SJTW |
UL | E66308 |
Ground Continuity Monitor | No |
Mounting Style | Portable |
Open Neutral Relay | Yes |
Series | 130153 |
GFCI Reset | Manual |
Product Name | Super-Safeway |
Receptacle Type | Duplex |
Enclosure Rating | NEMA 3R |
Description
Super-Safeway Right-Angle Industrial GFCI, Portable, Single Phase, Manual Reset, Outlet Box, NEMA 5-15 Double Duplex with Flip Lids, 15A, 120V, 0.61m (2.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1/4" Inside Diameter - 100' Length (BSLNY025-100)
- MERSEN Open Fuse Block, H; K5 UL Class, 1 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20301)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Conductive (CP2420G)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (LSA2B)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Red (GFNT1-HGR)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (GFSG5362)
- FAITH 20A Outdoor GFCI Outlets, WR and TR, Ground Fault Circuit Interrupter w/ Wall Plate, White (GLS-20ATRWR-RB)
- LEVITON Recept, Wht, 15 A, GFCI, 2P3W, Back; Side, 1PK (GFNL1-HGW)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Black (GFR83BLK)
- FAITH Self-Test 15A TR GFCI Outlet Receptacle with Wall Plate, White (GLS-15ATR-WH)
- LEVITON Leviton Mfg R58-GFRBF-0KW 20 AMP 125 Volt Combo Self-Test Blank Face GFCI Outlet; White (7059124)
- Woodhead GFCI Receptacles