Shop All GFCI Receptacles
Woodhead
15A GFCI PLUGMANU 25 FT. 3X5-15
Mfr # 15054-1TTM
Zoro # G2020865
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GFCI Industrial Duty, Single Phase
- NEMA Configuration NEMA 5-15
- Material - Housing Nylon
- Feed-Thru Yes
- Cord Diameter 10.92mm (.430")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 15054-1TTM
- Zoro # G2020865
- UPC # 78678889773
- Country of Origin Unknown
- Category GFCI Receptacles
Dimensions
Cord Diameter | 10.92mm (.430") |
Cord Grip Body Size | Internal Double C-Clamp |
Cord Length | 0.61m (2.0') |
Details
Type | GFCI Industrial Duty, Single Phase |
NEMA Configuration | NEMA 5-15 |
Material - Housing | Nylon |
Feed-Thru | Yes |
GFCI | Yes-In-line |
Number of Receptacles | 3 |
Cord Type | 12/3 SJTW |
Voltage - Maximum | 125V |
Current - Maximum per Contact | 15.0A |
UL | E66308 |
GFCI Reset | Manual |
Ground Continuity Monitor | No |
Flip Lid | No |
Series | 130153 |
Mounting Style | Portable |
Product Name | Super-Safeway |
Enclosure Rating | NEMA 3R |
Open Neutral Relay | Yes |
Description
Super-Safeway Right-Angle Industrial GFCI, Portable, Single Phase, Manual Reset, Molded NEMA 5-15 Tri-Tap, 15A, 120V, 0.61m (2.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 20 AWG 3 Conductor CMG Communication Cable, 300V, Unshielded, 25 ft Length (CMG2003-25)
- FLUKE Multimeter Fuse, 11A, 1000V AC (203403)
- AC WORKS 1.5FT Temp Power L14-30P 30A 4-Prong Locking Plug to CS6364 50A Connector (TEL1430-018)
- EATON Pilot Light, 24VAC, White (10250T197LWP24)
- LEVITON GFI Receptacle (GFNT2-E)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFTR2-W)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GFT20W)
- LEVITON GFCI OUTLET 20A WHT (GFTR2-0KW)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Red (GF5262SGR)
- LEVITON GFCI OUTLET 20A IVORY (GFNT2-0KI)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GF20W)
- Woodhead GFCI Receptacles